Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED250DSA-15

  • Zoro # G7119865


product price:  $4,214.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED250DSA-15
Zoro #
G7119865
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
6 13/64 in
Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Housing Length
16 29/32 in
Body Length
16 29/32 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Body Depth
5 in
Lifting Hook Opening Width
1 in
Body Width
6 7/32 in
Controller Cord Length
12 ft

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
26/10 fpm
Load Capacity
250 lb
Min. Between Hooks
12 13/32 in
Motor HP
0.4 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Amps @ Low Volts
6 A
Control Cord
12 ft
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Brake
Electromechanical and Regenerative
Number of Speeds
2
Thermal Protection
Not Available and Not Included
Lubrication
Oil Bath
Classification
H2
Hz
60
Clutch
Friction
Features
Heat-Treated Gearing, High Speed Motor, Speed Adjustment, Standard Double-Braking System
Motor Horsepower
3/8 hp
Brake Type
Weston Style Load Brake
Included Components
Safety Latch Hook
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Maximum Lift Speed
26 fpm
Mount Type
Hook Mounted - No Trolley
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Chain Finish
Nickel Plated
Body Material
Aluminum
Current at Max. Voltage
6 A
Number of Reeves
1
Hoist IP Rating
IP54
Duty Classification
H2
Minimum Lift Speed
10 fpm
Clutch Type
Friction Clutch
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
120
Resistance Properties
Wear Resistant
Headroom
12 13/32 in
Maximum Lifting Capacity
250 lb
Current at Min. Voltage
6 A
Body Finish
Enamel
Includes Brake
Brake Included
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Minimum Lift Speed 10 fpm, Maximum Lift Speed 26 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 6 A, Current at Maximum Voltage 6 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in, Body Length 16 29/32 in, Body Width 6 7/32 in, Body Depth 5 in, Body Material Aluminum, Brake Type Weston Style Load Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.