Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 380-460V AC, Yellow

  • Mfr # EQ001SD-15

  • Zoro # G9912010


product price:  $2,961.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQ001SD-15
Zoro #
G9912010
UPC #
-
Country of Origin
Japan

Dimensions

Fits Beam Height
15 in
Min. Radius Curve
10 in
Housing Length
17 19/64 in
Housing Width
14 13/32 in
Manufacturers Warranty Length
3 yr
Housing Depth
9 7/64 in
Minimum Retracted Length
17 5/16 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
3 yr
Controller Cord Length
11 ft
Lifting Hook Opening Width
1 3/32 in
Minimum Radius Curve
10 in
Body Width
14 13/32 in
For Minimum Beam Height
15 in
Body Length
17 5/16 in
Body Depth
9 1/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
56/9.3 fpm
Load Capacity
250 lb
Min. Between Hooks
17 5/16 in
Motor HP
0.67 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Control
110v
Control Cord
11 ft
Lubrication
Oil Bath
Number of Speeds
2
Brake
Pull Rotor
Reeving
1
Item
Electric Chain Hoist
Amps @ Low Volts
2.9 A
Trolley Configuration
Hook Mounted - No Trolley
Hz
60
Clutch
Friction
Classification
H4
Finish
Epoxy Painted
Fits Beam Flange W
12 in
Thermal Protection
Included
Brake Type
Pull Rotor
Maximum Lift Speed
56 fpm
Hoist IP Rating
IP55
Clutch Type
Friction
Body Material
Aluminum
Current at Min. Voltage
5.1 A
Features
Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Body Finish
Epoxy Painted
Pendant IP Rating
IP65
Motor Horsepower
5/8 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Material
Alloy Steel
Number of Reeves
1
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Minimum Lift Speed
9.3 fpm
Number of Load Chains
1
Overload Protection Included
Yes
Maximum Lifting Capacity
250 lb
Included Components
Chain Container, Pendant, Safety Latch Hook
Includes Clutch
Clutch Included
Programmable
Programmable by Internal Controls
Controls
Push Button Pendant
Starts and Stops per Hour
120, 240
Headroom
17 5/16 in
Lifting Hook Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Duty Classification
H4
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 80
Current at Max. Voltage
2.8 A
For Outdoor Use
Yes
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.