Electric Chain Hoist, 250 lb, 15 ft, Motorized Trolley, 380-460V AC, Yellow

  • Mfr # EQM001SD-15

  • Zoro # G9912589


product price:  $5,986.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQM001SD-15
Zoro #
G9912589
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
14 13/32 in
Manufacturers Warranty Length
3 yr
Trolley Wheel Dia.
3 3/4 in
Housing Depth
9 7/64 in
Housing Length
16 1/2 in
Fits Beam Height
4 51/64 in
Min. Radius Curve
31 1/2 in
Lifting Hook Opening Width
1 3/32 in
Mfr. Warranty Length
3 yr
For Max. Beam Flange Width
5 in
Minimum Radius Curve
31 1/2 in
Trolley Wheel Diameter
3 3/4 in
Maximum Lifting Length
15 ft
For Minimum Beam Height
4 13/16 in
Body Width
14 13/32 in
For Min. Beam Flange Width
2 1/4 in
Body Depth
9 1/8 in
Minimum Retracted Length
16 1/2 in
Controller Cord Length
11 ft
Body Length
16 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container
Lift Speed
56/9.3 fpm
Load Capacity
250 lb
Min. Between Hooks
16 7/16 in
Motor HP
0.67 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Finish
Epoxy Painted
Wheel Material
Stainless Steel
Amps @ Low Volts
2.9 A
Trolley Configuration
Motorized Trolley
Fits Beam Flange W
2-1/4 in to 5 in
Thermal Protection
Included
Reeving
1
Trolley Speed
80/13 fpm
Number of Speeds
2
Lubrication
Oil Bath
Control Cord
11 ft
Clutch
Friction
Brake
Pull Rotor
Hz
60
Classification
H4
Control
110v
Includes Clutch
Clutch Included
Maximum Lifting Capacity
250 lb
Includes Brake
Brake Included
Brake Type
Pull Rotor
Maximum Lift Speed
56 fpm
Features
Drop Stops and Rubber Bumpers, Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Clutch Type
Friction
Controls
Push Button Pendant
Number of Reeves
1
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Chain Material
Alloy Steel
For Outdoor Use
Yes
Current at Max. Voltage
2.8 A
Lifting Hook Material
Carbon Steel
Trolley Wheel Material
Steel
Hoist IP Rating
IP55
Body Material
Aluminum
Trolley IP Rating
IP55
Starts and Stops per Hour
120, 240
Programmable
Programmable by Internal Controls
Duty Classification
H4
Resistance Properties
Corrosion Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
5/8 hp
Minimum Lift Speed
9.3 fpm
Overload Protection Included
Yes
Current at Min. Voltage
2.9 A
Headroom
16 13/32 in
Body Finish
Epoxy Painted
Mount Type
Motorized Trolley
Pendant IP Rating
IP65
Number of Load Chains
1
Included Components
Chain Container, Pendant, Rubber Bumpers, Safety Latch Hook
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed 80/13 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 2.9 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 13/32 in, For Minimum Beam Height 4 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.