Electric Chain Hoist, 250 lb, 15 ft, Push Trolley, 380-460V AC, Yellow

  • Mfr # EQP001SD-15

  • Zoro # G9912397


product price:  $3,027.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQP001SD-15
Zoro #
G9912397
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Housing Width
14 13/32 in
Fits Beam Height
3 in
Min. Radius Curve
43 1/4 in
Trolley Wheel Dia.
3 1/4 in
Housing Length
16 19/64 in
Housing Depth
9 7/64 in
Lifting Hook Opening Width
1 3/32 in
Minimum Radius Curve
43 1/4 in
Maximum Lifting Length
15 ft
Body Width
14 13/32 in
Trolley Wheel Diameter
3 1/4 in
Mfr. Warranty Length
3 yr
For Max. Beam Flange Width
4 in
Minimum Retracted Length
16 5/16 in
Body Length
16 5/16 in
Controller Cord Length
11 ft
For Min. Beam Flange Width
2 1/2 in
Body Depth
9 1/8 in
For Minimum Beam Height
3 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
56/9.3 fpm
Load Capacity
250 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.67 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Brake
Pull Rotor
Hz
60
Thermal Protection
Included
Amps @ Low Volts
2.9 A
Reeving
1
Control Cord
11 ft
Trolley Configuration
Push Trolley
Finish
Epoxy Painted
Number of Speeds
2
Control
110v
Fits Beam Flange W
2-1/2 in to 4 in
Clutch
Friction
Item
Electric Chain Hoist
Classification
H4
Wheel Material
Stainless Steel
Includes Clutch
Clutch Included
Duty Classification
H4
Chain Material
Alloy Steel
Brake Type
Pull Rotor
Trolley Wheel Material
Steel
Starts and Stops per Hour
120, 240
Clutch Type
Friction
Maximum Lift Speed
56 fpm
Body Material
Aluminum
Controls
Push Button Pendant
Included Components
Chain Container, Pendant, Safety Latch Hook
Number of Reeves
1
Current at Max. Voltage
2.8 A
Programmable
Programmable by Internal Controls
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Body Finish
Epoxy Painted
Mount Type
Push Trolley
Minimum Lift Speed
9.3 fpm
Maximum Lifting Capacity
250 lb
Includes Brake
Brake Included
Motor Horsepower
5/8 hp
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Stamped Steel Side Plates, Unique Chain Guide, Variable Frequency Drive (VFD)
Hoist IP Rating
IP55
Lifting Hook Type
Swivel Hook with Safety Latch
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Headroom
16 5/16 in
Current at Min. Voltage
5.1 A
Pendant IP Rating
IP65
Number of Load Chains
1
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.