Electric Chain Hoist, 350 lb, 10 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED350DS-10

  • Zoro # G6735312


product price:  $3,800.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED350DS-10
Zoro #
G6735312
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
6 in
Manufacturers Warranty Length
1 yr
Housing Length
16 29/32 in
Housing Width
5 13/16 in
Minimum Retracted Length
13 in
Body Width
5 13/16 in
Body Length
16 29/32 in
Lifting Hook Opening Width
1 in
Body Depth
6 in
Maximum Lifting Length
10 ft
Controller Cord Length
7 ft
Mfr. Warranty Length
1 yr

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
66/13 fpm
Load Capacity
350 lb
Min. Between Hooks
13 in
Motor HP
0.8 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Item
Electric Chain Hoist
Brake
Electromechanical and Regenerative
Number of Speeds
2
Lubrication
Oil Bath
Thermal Protection
Not Available and Not Included
Trolley Configuration
Hook Mounted - No Trolley
Classification
H3
Clutch
Friction
Reeving
1
Hz
60
Control Cord
7 ft
Amps @ Low Volts
10 A
Finish
Electrostatic Enamel
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Standard Double-Braking System
Duty Classification
H3
Controls
Push Button Pendant
Current at Max. Voltage
10 A
Body Material
Aluminum
Chain Finish
Enamel
Mount Type
Hook Mounted - No Trolley
Maximum Lift Speed
66 fpm
Overload Protection Included
No
Number of Load Chains
1
Includes Clutch
Clutch Included
Brake Type
Weston Style Load Brake
Number of Reeves
1
Programmable
Programmable by Internal Controls
Includes Brake
Brake Included
Resistance Properties
Wear Resistant
Current at Min. Voltage
10 A
Motor Horsepower
3/4 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Pendant IP Rating
IP65
Clutch Type
Friction Clutch
Hoist IP Rating
IP54
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
350 lb
Body Finish
Enamel
Headroom
13 in
Included Components
Chain Container, Pendant, Safety Latch Hook
Starts and Stops per Hour
180
Minimum Lift Speed
13 fpm
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 350 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 13 fpm, Maximum Lift Speed 66 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.