Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 350 lb, 20 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED350DSA-20

  • Zoro # G7062413


product price: $4,936.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED350DSA-20
Zoro #
G7062413
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 29/32 in
Housing Depth
6 in
Manufacturers Warranty Length
1 yr
Housing Width
5 13/16 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
Controller Cord Length
17 ft
Body Length
16 29/32 in
Lifting Hook Opening Width
1 in
Body Width
5 13/16 in
Body Depth
6 in

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
66/13 fpm
Load Capacity
350 lb
Min. Between Hooks
13 in
Motor HP
0.8 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Trolley Configuration
Hook Mounted - No Trolley
Lubrication
Oil Bath
Item
Electric Chain Hoist
Thermal Protection
No
Reeving
1
Finish
Electrostatic Enamel
Amps @ Low Volts
10 A
Control Cord
17 ft
Brake
Electromechanical and Regenerative
Hz
60
Number of Speeds
2
Clutch
Friction
Classification
H3
Features
Heat-Treated Gearing, High Speed Motor, Speed Adjustment, Standard Double-Braking System
Maximum Lifting Capacity
350 lb
Minimum Lift Speed
13 fpm
Controls
Push Button Pendant
Starts and Stops per Hour
180
Includes Clutch
Clutch Included
Hoist IP Rating
IP54
Includes Brake
Brake Included
Lifting Hook Material
Carbon Steel
Pendant IP Rating
IP65
Brake Type
Weston Style Load Brake
Duty Classification
H3
Headroom
13 in
Mount Type
Hook Mounted - No Trolley
Number of Reeves
1
Body Finish
Enamel
Included Components
Safety Latch Hook
Current at Max. Voltage
10 A
Current at Min. Voltage
10 A
Maximum Lift Speed
66 fpm
Resistance Properties
Wear Resistant
Clutch Type
Friction Clutch
Chain Finish
Nickel Plated
Body Material
Aluminum
Motor Horsepower
3/4 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 350 lb, Number of Speeds 2, Minimum Lift Speed 13 fpm, Maximum Lift Speed 66 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 13 in, Body Length 16 29/32 in, Body Width 5 13/16 in, Body Depth 6 in, Body Material Aluminum, Brake Type Weston Style Load Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.