Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V AC, Yellow

  • Mfr # SNER020L-10

  • Zoro # G4283763


product price:  $4,960.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNER020L-10
Zoro #
G4283763
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
8 5/16 in
Housing Length
22 19/32 in
Housing Width
13 5/16 in
Manufacturers Warranty Length
1 yr
Maximum Lifting Length
10 ft
Body Width
13 5/16 in
Minimum Retracted Length
22 19/32 in
Mfr. Warranty Length
1 yr
Body Depth
8 5/16 in
Body Length
22 19/32 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
1 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
7 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 5/8 in
Motor HP
1.2 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Brake
Pull Rotor Motor
Finish
Electrostatic Enamel
Item
Electric Chain Hoist
Classification
H4
Control
110V Push Button Control Pendant
Lubrication
Oil Bath
Thermal Protection
Not Available and Not Included
Reeving
1
Trolley Configuration
Hook Mounted
Number of Speeds
1
Amps @ Low Volts
23.9 A
Clutch
Friction
Control Cord
6 ft
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Number of Reeves
1
Fixed Lift Speed
7 fpm
Maximum Lifting Capacity
4,000 lb
Body Finish
Enamel
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
Pull Rotor
Body Material
Aluminum
Headroom
22 19/32 in
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Duty Classification
H4
Included Components
Chain Container, Pendant, Safety Latch Hook
Current at Max. Voltage
12 A
Motor Horsepower
1 1/4 hp
Chain Grade
Grade 80
Hoist IP Rating
IP55
For Outdoor Use
Yes
Programmable
Non-Programmable
Resistance Properties
Corrosion Resistant
Current at Min. Voltage
23.9 A
Pendant IP Rating
IP65
Overload Protection Included
Yes
Number of Load Chains
1
Chain Material
Alloy Steel
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Carbon Steel
Chain Finish
Nickel Plated
Starts and Stops per Hour
360
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 22 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.