Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP020CD-10 / 230v

  • Zoro # G9924074


product price:  $5,288.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP020CD-10 / 230v
Zoro #
G9924074
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
24 1/8 in
Housing Width
14 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
59 1/8 in
Housing Depth
8 5/16 in
Body Width
14 13/16 in
Trolley Wheel Diameter
5 in
Controller Cord Length
6 ft
For Min. Beam Flange Width
3 7/32 in
Maximum Lifting Length
10 ft
For Minimum Beam Height
5 in
Body Depth
8 5/16 in
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
6 1/32 in
Minimum Retracted Length
27 13/32 in
Lifting Hook Opening Width
1 1/2 in
Body Length
24 1/8 in
Minimum Radius Curve
59 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
7/1 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Brake
Electromagnetic
Finish
Electrostatic Enamel
Control Cord
6 ft
Thermal Protection
Included
Lubrication
Oil Bath
Item
Electric Chain Hoist
Clutch
Friction Clutch
Number of Speeds
2
Reeving
2
Trolley Configuration
Push Trolley
Control
110v
Classification
H4
Fits Beam Flange W
3-1/4 in to 6 in
Amps @ Low Volts
5.1 A
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Body Finish
Enamel
Motor Horsepower
1 1/4 hp
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Duty Classification
H4
Chain Material
Alloy Steel
Maximum Lift Speed
7 fpm
Controls
Push Button Pendant
Hoist IP Rating
IP55
Pendant IP Rating
IP65
Maximum Lifting Capacity
4,000 lb
Lifting Hook Material
Carbon Steel
Mount Type
Push Trolley
Includes Clutch
Clutch Included
Number of Load Chains
1
For Outdoor Use
Yes
Minimum Lift Speed
1 fpm
Clutch Type
Friction Clutch
Headroom
27 13/32 in
Overload Protection Included
Yes
Starts and Stops per Hour
120, 240
Chain Finish
Nickel Plated
Number of Reeves
2
Chain Grade
Grade 80
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
DC Current
Programmable
Programmable by VFD
Body Material
Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
5.1 A
Trolley Wheel Material
Steel
Includes Brake
Brake Included
Current at Max. Voltage
2.7 A
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 27 13/32 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.