Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP020LD-10 / 230v

  • Zoro # G9923986


product price:  $6,362.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP020LD-10 / 230v
Zoro #
G9923986
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
9 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
59 1/8 in
Housing Length
27 7/8 in
Housing Width
16 13/16 in
Body Depth
9 1/2 in
For Minimum Beam Height
5 in
For Min. Beam Flange Width
3 7/32 in
Minimum Retracted Length
25 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
5 in
Minimum Radius Curve
59 3/32 in
Lifting Hook Opening Width
1 19/32 in
Maximum Lifting Length
10 ft
Body Width
16 13/16 in
For Max. Beam Flange Width
6 1/32 in
Controller Cord Length
6 ft
Body Length
27 7/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
14/2.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Push Trolley
Clutch
Friction Clutch
Fits Beam Flange W
3-1/4 in to 6 in
Brake
Electromagnetic
Finish
Electrostatic Enamel
Control
110v
Reeving
1
Classification
H4
Thermal Protection
Included
Control Cord
6 ft
Number of Speeds
2
Lubrication
Oil Bath
Amps @ Low Volts
9.1 A
Item
Electric Chain Hoist
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Brake Type
DC Current
Maximum Lifting Capacity
4,000 lb
Current at Max. Voltage
4.5 A
Chain Finish
Nickel Plated
Chain Material
Alloy Steel
Chain Grade
Grade 80
Programmable
Programmable by VFD
Minimum Lift Speed
2.5 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Body Material
Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lift Speed
14 fpm
Motor Horsepower
2 3/8 hp
Includes Brake
Brake Included
Number of Load Chains
1
Headroom
25 in
Includes Clutch
Clutch Included
Lifting Hook Material
Carbon Steel
Clutch Type
Friction Clutch
Overload Protection Included
Yes
Current at Min. Voltage
9.1 A
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Body Finish
Enamel
Hoist IP Rating
IP55
Controls
Push Button Pendant
Trolley Wheel Material
Steel
For Outdoor Use
Yes
Mount Type
Push Trolley
Starts and Stops per Hour
120, 240
Duty Classification
H4
Pendant IP Rating
IP65
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 25 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.