Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP020LD-10 / 460v

  • Zoro # G9924013


product price:  $6,083.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP020LD-10 / 460v
Zoro #
G9924013
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
27 7/8 in
Housing Width
16 13/16 in
Min. Radius Curve
59 1/8 in
Housing Depth
9 1/2 in
Minimum Radius Curve
59 3/32 in
Body Width
16 13/16 in
For Max. Beam Flange Width
6 1/32 in
Minimum Retracted Length
25 in
Maximum Lifting Length
10 ft
Trolley Wheel Diameter
5 in
Body Depth
9 1/2 in
Lifting Hook Opening Width
1 19/32 in
Controller Cord Length
6 ft
For Min. Beam Flange Width
3 7/32 in
For Minimum Beam Height
5 in
Body Length
27 7/8 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
14/2.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
6 ft
Brake
Electromagnetic
Thermal Protection
Included
Control
110v
Item
Electric Chain Hoist
Lubrication
Oil Bath
Number of Speeds
2
Fits Beam Flange W
3-1/4 in to 6 in
Reeving
1
Finish
Electrostatic Enamel
Classification
H4
Amps @ Low Volts
4.5 A
Trolley Configuration
Push Trolley
Clutch
Friction Clutch
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Load Chains
1
Trolley Wheel Material
Steel
Starts and Stops per Hour
120, 240
Controls
Push Button Pendant
Minimum Lift Speed
2.5 fpm
Clutch Type
Friction Clutch
Chain Material
Alloy Steel
Pendant IP Rating
IP65
Overload Protection Included
Yes
Maximum Lift Speed
14 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Body Finish
Enamel
Maximum Lifting Capacity
4,000 lb
Number of Reeves
1
Mount Type
Push Trolley
Hoist IP Rating
IP55
Chain Finish
Nickel Plated
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Includes Brake
Brake Included
Brake Type
DC Current
Duty Classification
H4
For Outdoor Use
Yes
Chain Grade
Grade 80
Programmable
Programmable by VFD
Includes Clutch
Clutch Included
Body Material
Aluminum
Current at Max. Voltage
4.5 A
Current at Min. Voltage
9.1 A
Motor Horsepower
2 3/8 hp
Lifting Hook Material
Carbon Steel
Headroom
25 in
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 25 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.