Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP020C-15

  • Zoro # G9924126


product price:  $5,157.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP020C-15
Zoro #
G9924126
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
59 1/8 in
Housing Depth
8 5/16 in
Housing Length
23 1/4 in
Housing Width
14 13/16 in
Trolley Wheel Diameter
5 in
For Max. Beam Flange Width
6 1/32 in
Lifting Hook Opening Width
1 1/2 in
Mfr. Warranty Length
1 yr
Controller Cord Length
11 ft
Body Width
14 13/16 in
For Min. Beam Flange Width
3 1/4 in
Body Depth
8 5/16 in
Body Length
23 1/4 in
For Minimum Beam Height
5 in
Minimum Retracted Length
27 13/32 in
Maximum Lifting Length
15 ft
Minimum Radius Curve
59 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
7 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 3/8 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Fits Beam Flange W
3-1/4 in to 6 in
Classification
H4
Number of Speeds
1
Clutch
Friction Clutch
Thermal Protection
Included
Brake
Electromagnetic
Reeving
2
Control Cord
11 ft
Finish
Electrostatic Enamel
Amps @ Low Volts
4.8 A
Control
110v
Trolley Configuration
Push Trolley
Lubrication
Oil Bath
Item
Electric Chain Hoist
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
For Outdoor Use
Yes
Chain Finish
Nickel Plated
Lifting Hook Material
Carbon Steel
Body Finish
Enamel
Includes Clutch
Clutch Included
Headroom
27 5/16 in
Motor Horsepower
1 1/4 hp
Includes Brake
Brake Included
Current at Min. Voltage
4.8 A
Trolley Wheel Material
Steel
Pendant IP Rating
IP65
Chain Grade
Grade 80
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
360
Fixed Lift Speed
7 fpm
Controls
Push Button Pendant
Duty Classification
H4
Body Material
Aluminum
Programmable
Non-Programmable
Mount Type
Push Trolley
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Overload Protection Included
Yes
Clutch Type
Friction Clutch
Hoist IP Rating
IP55
Number of Reeves
2
Resistance Properties
Corrosion Resistant
Maximum Lifting Capacity
4,000 lb
Number of Load Chains
1
Brake Type
DC Current
Chain Material
Alloy Steel
Current at Max. Voltage
2.5 A
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 27 5/16 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.