Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP020LD-15 / 230v

  • Zoro # G9923977


product price:  $6,496.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP020LD-15 / 230v
Zoro #
G9923977
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
16 13/16 in
Housing Length
27 7/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
59 1/8 in
Housing Depth
9 1/2 in
For Max. Beam Flange Width
6 1/32 in
Trolley Wheel Diameter
5 in
For Minimum Beam Height
5 in
Lifting Hook Opening Width
1 19/32 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
59 3/32 in
Body Length
27 7/8 in
Maximum Lifting Length
15 ft
For Min. Beam Flange Width
3 7/32 in
Body Width
16 13/16 in
Controller Cord Length
11 ft
Minimum Retracted Length
25 in
Body Depth
9 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
14/2.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Control
110v
Reeving
1
Trolley Configuration
Push Trolley
Item
Electric Chain Hoist
Control Cord
11 ft
Thermal Protection
Included
Finish
Electrostatic Enamel
Amps @ Low Volts
9.1 A
Clutch
Friction Clutch
Number of Speeds
2
Lubrication
Oil Bath
Fits Beam Flange W
3-1/4 in to 6 in
Brake
Electromagnetic
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Hoist IP Rating
IP55
Starts and Stops per Hour
120, 240
Clutch Type
Friction Clutch
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Trolley Wheel Material
Steel
Includes Brake
Brake Included
Headroom
25 in
Body Material
Aluminum
Lifting Hook Material
Carbon Steel
Minimum Lift Speed
2.5 fpm
Number of Reeves
1
Controls
Push Button Pendant
Chain Finish
Nickel Plated
Chain Material
Alloy Steel
Overload Protection Included
Yes
Motor Horsepower
2 3/8 hp
Programmable
Programmable by VFD
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Grade
Grade 80
Current at Min. Voltage
9.1 A
Current at Max. Voltage
4.5 A
Number of Load Chains
1
Body Finish
Enamel
Includes Clutch
Clutch Included
Maximum Lift Speed
14 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Duty Classification
H4
Mount Type
Push Trolley
Brake Type
DC Current
Maximum Lifting Capacity
4,000 lb
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 25 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.