Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP020LD-15 / 460v

  • Zoro # G9924004


product price:  $6,757.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP020LD-15 / 460v
Zoro #
G9924004
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
59 1/8 in
Housing Depth
9 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
27 7/8 in
Housing Width
16 13/16 in
Minimum Radius Curve
59 3/32 in
For Minimum Beam Height
5 in
Controller Cord Length
11 ft
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
5 in
Body Width
16 13/16 in
Body Depth
9 1/2 in
For Max. Beam Flange Width
6 1/32 in
Lifting Hook Opening Width
1 19/32 in
Body Length
27 7/8 in
Minimum Retracted Length
25 in
Maximum Lifting Length
15 ft
For Min. Beam Flange Width
3 7/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
14/2.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Brake
Electromagnetic
Fits Beam Flange W
3-1/4 in to 6 in
Amps @ Low Volts
4.5 A
Finish
Electrostatic Enamel
Trolley Configuration
Push Trolley
Clutch
Friction Clutch
Control Cord
11 ft
Lubrication
Oil Bath
Number of Speeds
2
Control
110v
Reeving
1
Thermal Protection
Included
Classification
H4
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Lifting Hook Material
Carbon Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Overload Protection Included
Yes
Brake Type
DC Current
Maximum Lift Speed
14 fpm
Programmable
Programmable by VFD
Body Material
Aluminum
Controls
Push Button Pendant
Number of Reeves
1
Minimum Lift Speed
2.5 fpm
Starts and Stops per Hour
120, 240
Hoist IP Rating
IP55
Headroom
25 in
Chain Material
Alloy Steel
Trolley Wheel Material
Steel
Duty Classification
H4
Mount Type
Push Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Clutch Type
Friction Clutch
Chain Finish
Nickel Plated
Number of Load Chains
1
Chain Grade
Grade 80
Pendant IP Rating
IP65
Includes Clutch
Clutch Included
Body Finish
Enamel
Current at Max. Voltage
4.5 A
Current at Min. Voltage
9.1 A
Maximum Lifting Capacity
4,000 lb
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
For Outdoor Use
Yes
Motor Horsepower
2 3/8 hp
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 25 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.