Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230V AC, Yellow

  • Mfr # NERM020CD-L-20 / 230V
  • Zoro # G9925937
product price: 
$
9,210.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Motorized Trolley, Safety Latch, Safety Standards
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NERM020CD-L-20 / 230V
Zoro #
G9925937
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Motorized Trolley, Safety Latch, Safety Standards
Lift Speed
7/1 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/64 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Wheel Material
Stamped Steel
Lubrication
Oil Bath
Finish
Electrostatic Enamel
Reeving
2
Brake
DC Current
Hz
60 Hz
Control Cord
16 ft
Classification
H4
Thermal Protection
Included
Clutch
Friction
Control
110V Push Button Control Pendant
Trolley Speed
40 fpm
Item
Electric Chain Hoist
Number of Speeds
2
Trolley Configuration
Motorized Trolley
Amps @ Low Volts
5.1 A
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Starts and Stops per Hour
120, 240
Includes Brake
Brake Included
Maximum Lifting Capacity
4,000 lb
Controls
Push Button Pendant
Minimum Lift Speed
1 fpm
Mount Type
Motorized Trolley
Pendant IP Rating
IP65
Trolley IP Rating
IP55
Chain Grade
Grade 80
For Outdoor Use
Yes
Current at Min. Voltage
5.1 A
Number of Reeves
2
Body Material
Aluminum
Duty Classification
H4
Resistance Properties
Corrosion Resistant
Clutch Type
Friction
Overload Protection Included
Yes
Motor Horsepower
1 1/4 hp
Number of Load Chains
1
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Brake Type
DC Current
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
1.7 A
Headroom
27 3/16 in
Programmable
Programmable by VFD
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Hoist IP Rating
IP55
Trolley Wheel Material
Steel
Body Finish
Enamel
Lifting Hook Material
Carbon Steel
Chain Finish
Nickel Plated
Maximum Lift Speed
7 fpm
Operating Voltage
230V AC
Wire Color
Yellow

Dimensions

Trolley Wheel Dia.
4 11/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
5 13/32 in
Housing Length
16 29/32 in
Housing Depth
8 5/16 in
Min. Radius Curve
31 1/2 in
For Max. Beam Flange Width
6 1/32 in
For Min. Beam Flange Width
3 7/32 in
Body Length
16 29/32 in
For Minimum Beam Height
4 29/32 in
Body Width
5 13/32 in
Minimum Retracted Length
27 3/16 in
Mfr. Warranty Length
1 yr
Body Depth
8 5/16 in
Minimum Radius Curve
31 1/2 in
Trolley Wheel Diameter
4 11/32 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 1/2 in
Fits Chest Size
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 27 3/16 in, For Minimum Beam Height 4 29/32 in

Ratings & reviews