Shop HARRINGTON

Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP020L-20
  • Zoro # G9924022

product price: 
$
5,920.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NERP020L-20
Zoro #
G9924022
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
14 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208V AC to 230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction Clutch
Number of Speeds
1
Fits Beam Flange W
3-1/4 in to 6 in
Control
110V
Thermal Protection
Included
Amps @ Low Volts
8.6 A
Finish
Electrostatic Enamel
Control Cord
16 ft
Lubrication
Oil Bath
Item
Electric Chain Hoist
Trolley Configuration
Push Trolley
Reeving
1
Brake
Electromagnetic
Classification
H4
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
For Outdoor Use
Yes
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Load Chains
1
Duty Classification
H4
Fixed Lift Speed
14 fpm
Number of Reeves
1
Brake Type
DC Current
Programmable
Non-Programmable
Overload Protection Included
Yes
Starts and Stops per Hour
360
Resistance Properties
Corrosion Resistant
Controls
Push Button Pendant
Trolley Wheel Material
Steel
Headroom
25 in
Current at Min. Voltage
8.6 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Max. Voltage
4.2 A
Clutch Type
Friction Clutch
Body Material
Aluminum
Motor Horsepower
2 3/8 hp
Includes Clutch
Clutch Included
Body Finish
Enamel
Mount Type
Push Trolley
Pendant IP Rating
IP65
Chain Material
Alloy Steel
Maximum Lifting Capacity
4,000 lb
Hoist IP Rating
IP55
Operating Voltage
208-230/460V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Housing Length
25 3/8 in
Housing Depth
9 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
16 13/16 in
Min. Radius Curve
59 1/8 in
For Minimum Beam Height
5 in
Minimum Retracted Length
25 in
Trolley Wheel Diameter
5 in
Lifting Hook Opening Width
1 19/32 in
Controller Cord Length
16 ft
For Min. Beam Flange Width
3 1/4 in
Maximum Lifting Length
20 ft
Body Length
25 3/8 in
Minimum Radius Curve
59 3/32 in
For Max. Beam Flange Width
6 1/32 in
Body Width
16 13/16 in
Body Depth
9 1/2 in
Mfr. Warranty Length
1 yr
Fits Chest Size
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 25 in, For Minimum Beam Height 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.