Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP020S-20

  • Zoro # G9923934


product price:  $7,110.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP020S-20
Zoro #
G9923934
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
59 1/8 in
Housing Length
27 5/8 in
Housing Width
16 13/16 in
Housing Depth
9 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Maximum Lifting Length
20 ft
Body Depth
9 1/2 in
For Max. Beam Flange Width
6 1/32 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
5 in
For Min. Beam Flange Width
3 1/4 in
Controller Cord Length
16 ft
Lifting Hook Opening Width
1 19/32 in
Body Width
16 13/16 in
Minimum Retracted Length
25 19/32 in
Body Length
27 5/8 in
For Minimum Beam Height
5 in
Minimum Radius Curve
59 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
28 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 5/8 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Push Trolley
Item
Electric Chain Hoist
Clutch
Friction Clutch
Classification
H4
Fits Beam Flange W
3-1/4 in to 6 in
Lubrication
Oil Bath
Number of Speeds
1
Thermal Protection
Included
Finish
Electrostatic Enamel
Brake
Electromagnetic
Control
110v
Control Cord
16 ft
Amps @ Low Volts
16.4 A
Reeving
1
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Starts and Stops per Hour
360
Body Material
Aluminum
Duty Classification
H4
Trolley Wheel Material
Steel
Includes Brake
Brake Included
Hoist IP Rating
IP55
Current at Max. Voltage
7.9 A
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Clutch Type
Friction Clutch
Motor Horsepower
4 3/4 hp
Chain Material
Alloy Steel
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Chain Finish
Nickel Plated
Pendant IP Rating
IP65
Mount Type
Push Trolley
Overload Protection Included
Yes
Programmable
Non-Programmable
Headroom
25 19/32 in
Current at Min. Voltage
16.4 A
Fixed Lift Speed
28 fpm
Body Finish
Enamel
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Chain Grade
Grade 80
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant
Maximum Lifting Capacity
4,000 lb
Brake Type
DC Current
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 25 19/32 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.