Zoro Homepage

Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 115/230V AC, Yellow

  • Mfr # SNERP020L-20

  • Zoro # G7598902


product price: $5,898.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNERP020L-20
Zoro #
G7598902
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
26 7/8 in
Fits Beam Height
6 in
Manufacturers Warranty Length
1 yr
Housing Depth
8 5/16 in
Housing Width
16 1/2 in
For Min. Beam Flange Width
3 1/4 in
Trolley Wheel Diameter
5 in
Body Depth
8 5/16 in
For Max. Beam Flange Width
6 1/32 in
Body Width
16 1/2 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 1/2 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
59 3/32 in
Minimum Retracted Length
24 19/32 in
Body Length
26 7/8 in
For Minimum Beam Height
6 in
Controller Cord Length
16 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
Lift Speed
7 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 1/4 in
Motor HP
1.2 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1M
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Finish
Electrostatic Enamel
Reeving
1
Clutch
Friction Clutch
Control Cord
16 ft
Number of Speeds
1
Thermal Protection
Option
Brake
Pull-Rotor
Trolley Configuration
Push Trolley
Item
Electric Chain Hoist
Amps @ Low Volts
23.9 A
Lubrication
Oil Bath
Fits Beam Flange W
3-1/4 in to 6 in
Control
110v
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Resistance Properties
Corrosion Resistant
Pendant IP Rating
IP65
Body Finish
Enamel
Includes Brake
Brake Included
Number of Reeves
1
Number of Load Chains
1
For Outdoor Use
Yes
Maximum Lifting Capacity
4,000 lb
Starts and Stops per Hour
360
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Lifting Hook Material
Carbon Steel
Mount Type
Push Trolley
Headroom
22 3/16 in
Fixed Lift Speed
7 fpm
Includes Clutch
Clutch Included
Chain Grade
Grade 80
Body Material
Aluminum
Trolley Wheel Material
Steel
Chain Material
Alloy Steel
Clutch Type
Friction Clutch
Current at Min. Voltage
23.9 A
Programmable
Non-Programmable
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Brake Type
Pull Rotor
Duty Classification
H4
Motor Horsepower
1 1/4 hp
Chain Finish
Nickel Plated
Current at Max. Voltage
12 A
Controls
Push Button Pendant
Overload Protection Included
Yes
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 22 3/16 in, For Minimum Beam Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.