Electric Chain Hoist, 500 lb., 10 ft, Geared Trolley, 115V AC, Yellow

  • Mfr # SEQG003SD-10

  • Zoro # G9912771


product price:  $3,384.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEQG003SD-10
Zoro #
G9912771
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
4 1/4 in
Fits Beam Height
3 in
Housing Length
16 45/64 in
Min. Radius Curve
51 1/4 in
Housing Width
14 13/32 in
Housing Depth
9 7/64 in
Manufacturers Warranty Length
3 yr
Maximum Lifting Length
10 ft
For Max. Beam Flange Width
5 in
Trolley Wheel Diameter
4 1/4 in
For Min. Beam Flange Width
2 1/4 in
Body Width
14 13/32 in
Body Length
16 23/32 in
Minimum Retracted Length
16 11/16 in
Mfr. Warranty Length
3 yr
For Minimum Beam Height
3 in
Body Depth
9 1/8 in
Minimum Radius Curve
51 1/4 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
1 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
Lift Speed
33/5.5 fpm
Load Capacity
500 lb.
Min. Between Hooks
16 7/16 in
Motor HP
0.67 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Geared Trolley
Clutch
Friction
Thermal Protection
Yes
Lubrication
Oil Bath
Item
Electric Chain Hoist
Number of Speeds
2
Brake
Pull Rotor
Fits Beam Flange W
2-1/4 in to 5 in
Hz
60
Reeving
1
Amps @ Low Volts
12.3 A
Control Cord
6 ft
Finish
Epoxy Painted
Classification
H4
Wheel Material
Stainless Steel
Control
110v
Mount Type
Geared Trolley
Brake Type
Pull Rotor
Overload Protection Included
Yes
Resistance Properties
Corrosion Resistant
Number of Reeves
1
Pendant IP Rating
IP65
Duty Classification
H4
Starts and Stops per Hour
120, 240
Chain Material
Alloy Steel
Clutch Type
Friction
Chain Finish
Nickel Plated
Includes Clutch
Clutch Included
Current at Min. Voltage
12.7 A
Maximum Lift Speed
33 fpm
For Outdoor Use
Yes
Body Finish
Epoxy Painted
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Programmable by Internal Controls
Chain Grade
Grade 80
Motor Horsepower
5/8 hp
Included Components
Chain Container, Pendant, Safety Latch Hook
Headroom
16 13/32 in
Lifting Hook Material
Carbon Steel
Controls
Push Button Pendant
Maximum Lifting Capacity
500 lb
Hoist IP Rating
IP55
Trolley Wheel Material
Steel
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Current at Max. Voltage
7.2 A
Includes Brake
Brake Included
Minimum Lift Speed
5.5 fpm
Body Material
Aluminum
Number of Load Chains
1
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 12.7 A, Current at Maximum Voltage 7.2 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 16 13/32 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.