Electric Chain Hoist, 500 lb., 10 ft, Motorized Trolley, 380-460V AC, Yellow

  • Mfr # EQM003SD-10

  • Zoro # G9912570


product price:  $6,476.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQM003SD-10
Zoro #
G9912570
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
3 3/4 in
Housing Length
16 1/2 in
Housing Width
14 13/32 in
Fits Beam Height
4 51/64 in
Housing Depth
9 7/64 in
Min. Radius Curve
31 1/2 in
Manufacturers Warranty Length
3 yr
Minimum Retracted Length
16 1/2 in
Maximum Lifting Length
10 ft
For Max. Beam Flange Width
5 in
For Minimum Beam Height
4 13/16 in
Lifting Hook Opening Width
1 3/32 in
Body Width
14 13/32 in
Controller Cord Length
6 ft
Body Length
16 1/2 in
Mfr. Warranty Length
3 yr
Body Depth
9 1/8 in
Minimum Radius Curve
31 1/2 in
For Min. Beam Flange Width
2 1/4 in
Trolley Wheel Diameter
3 3/4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container
Lift Speed
33/5.5 fpm
Load Capacity
500 lb.
Min. Between Hooks
16 7/16 in
Motor HP
0.67 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Trolley Speed
80/13 fpm
Trolley Configuration
Motorized Trolley
Thermal Protection
Included
Classification
H4
Clutch
Friction
Lubrication
Oil Bath
Finish
Epoxy Painted
Number of Speeds
2
Fits Beam Flange W
2-1/4 in to 5 in
Amps @ Low Volts
2.9 A
Hz
60
Brake
Pull Rotor
Item
Electric Chain Hoist
Reeving
1
Control Cord
6 ft
Wheel Material
Stainless Steel
Control
110v
Starts and Stops per Hour
120, 240
Chain Finish
Nickel Plated
Included Components
Chain Container, Pendant, Rubber Bumpers, Safety Latch Hook
Number of Reeves
1
Chain Grade
Grade 80
Trolley IP Rating
IP55
Resistance Properties
Corrosion Resistant
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Trolley Wheel Material
Steel
Mount Type
Motorized Trolley
Current at Min. Voltage
2.9 A
Headroom
16 13/32 in
Minimum Lift Speed
5.5 fpm
Maximum Lift Speed
33 fpm
Number of Load Chains
1
Maximum Lifting Capacity
500 lb
Overload Protection Included
Yes
Controls
Push Button Pendant
Hoist IP Rating
IP55
Includes Brake
Brake Included
Current at Max. Voltage
2.8 A
Motor Horsepower
5/8 hp
Features
Drop Stops and Rubber Bumpers, Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
Pull Rotor
Includes Clutch
Clutch Included
Duty Classification
H4
Body Material
Aluminum
Programmable
Programmable by Internal Controls
Clutch Type
Friction
For Outdoor Use
Yes
Chain Material
Alloy Steel
Body Finish
Epoxy Painted
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed 80/13 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 2.9 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 13/32 in, For Minimum Beam Height 4 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.