Electric Chain Hoist, 500 lb, 10 ft, Motorized Trolley, 208-230/460V AC, White

  • Mfr # NERM003L-L-FG-10

  • Zoro # G2208967


product price:  $9,891.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM003L-L-FG-10
Zoro #
G2208967
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
31 1/2 in
Housing Length
13 13/16 in
Trolley Wheel Dia.
3 3/4 in
Housing Width
8 1/2 in
Housing Depth
14 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Trolley Wheel Diameter
3 3/4 in
Body Depth
14 13/16 in
Minimum Retracted Length
15 19/32 in
For Min. Beam Flange Width
2 9/32 in
Minimum Radius Curve
31 1/2 in
Lifting Hook Opening Width
14 13/16 in
Body Width
8 1/2 in
For Max. Beam Flange Width
5 in
Controller Cord Length
6 ft
Maximum Lifting Length
10 ft
For Minimum Beam Height
5 3/32 in
Body Length
13 13/16 in
Mfr. Warranty Length
1 yr

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
Lift Speed
15 fpm
Load Capacity
500 lb
Min. Between Hooks
14 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
6 ft
Control
110V Push Button Control Pendant
Reeving
1
Classification
H4
Number of Speeds
1
Clutch
Friction
Amps @ Low Volts
3.4 A
Trolley Speed
40 fpm
Trolley Configuration
Motorized Trolley
Item
Electric Chain Hoist
Fits Beam Flange W
2-9/32 in to 5 in
Thermal Protection
Included
Finish
Epoxy Paint
Lubrication
Food Grade Oil
Hz
60
Brake
DC Current
Wheel Material
Stainless Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Duty Classification
H4
Trolley IP Rating
IP55
Programmable
Non-Programmable
For Outdoor Use
Yes
Number of Load Chains
1
Maximum Lifting Capacity
500 lb
Chain Grade
Grade 80
Starts and Stops per Hour
360
Includes Brake
Brake Included
Chain Material
Alloy Steel
Mount Type
Motorized Trolley
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Lifting Hook Material
Carbon Steel
Trolley Wheel Material
Stainless Steel
Brake Type
DC Current
Current at Max. Voltage
1.7 A
Chain Finish
Nickel Plated
Fixed Lift Speed
15 fpm
Headroom
15 19/32 in
Pendant IP Rating
IP65
Motor Horsepower
3/4 hp
Current at Min. Voltage
3.4 A
Number of Reeves
1
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Clutch Type
Friction
Body Material
Aluminum
Body Finish
Epoxy Painted
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.