Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V AC, Yellow

  • Mfr # SEQP003SD-10

  • Zoro # G9913191


product price: $3,168.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEQP003SD-10
Zoro #
G9913191
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 19/64 in
Min. Radius Curve
43 1/4 in
Fits Beam Height
3 in
Manufacturers Warranty Length
3 yr
Housing Width
14 13/32 in
Housing Depth
9 7/64 in
Trolley Wheel Dia.
3 1/4 in
Body Depth
9 1/8 in
Maximum Lifting Length
10 ft
Body Width
14 13/32 in
Lifting Hook Opening Width
1 3/32 in
Trolley Wheel Diameter
3 1/4 in
Minimum Radius Curve
43 1/4 in
Body Length
16 5/16 in
For Max. Beam Flange Width
4 in
For Minimum Beam Height
3 in
Minimum Retracted Length
16 5/16 in
For Min. Beam Flange Width
2 1/2 in
Mfr. Warranty Length
3 yr
Controller Cord Length
6 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
33/5.5 fpm
Load Capacity
500 lb.
Min. Between Hooks
16 5/16 in
Motor HP
0.67 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Finish
Epoxy Painted
Control
110v
Reeving
1
Item
Electric Chain Hoist
Lubrication
Oil Bath
Wheel Material
Stainless Steel
Classification
H4
Clutch
Friction
Amps @ Low Volts
12.3 A
Trolley Configuration
Push Trolley
Number of Speeds
2
Fits Beam Flange W
2-1/2 in to 4 in
Thermal Protection
Yes
Control Cord
6 ft
Brake
Pull Rotor
Hz
60
Maximum Lift Speed
33 fpm
Chain Finish
Nickel Plated
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Features
No-Load High Speed, Unique Chain Guide, Variable Frequency Drive (VFD)
Current at Min. Voltage
12.7 A
Duty Classification
H4
Current at Max. Voltage
7.2 A
Maximum Lifting Capacity
500 lb
Includes Clutch
Clutch Included
Number of Reeves
1
For Outdoor Use
Yes
Body Material
Aluminum
Programmable
Programmable by Internal Controls
Included Components
Chain Container, Pendant, Safety Latch Hook
Number of Load Chains
1
Starts and Stops per Hour
120, 240
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Chain Material
Alloy Steel
Brake Type
Pull Rotor
Minimum Lift Speed
5.5 fpm
Headroom
16 5/16 in
Hoist IP Rating
IP55
Body Finish
Epoxy Painted
Clutch Type
Friction
Mount Type
Push Trolley
Motor Horsepower
5/8 hp
Resistance Properties
Corrosion Resistant
Chain Grade
Grade 80
Trolley Wheel Material
Steel
Pendant IP Rating
IP65
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 12.7 A, Current at Maximum Voltage 7.2 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.