Shop HARRINGTON

Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP003S-10
  • Zoro # G6393755

product price: 
$
3,175.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NERP003S-10
Zoro #
G6393755
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
36 fpm
Load Capacity
500 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208V AC to 230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
3.4 A
Brake
Electromagnetic
Finish
Electrostatic Enamel
Fits Beam Flange W
2-1/4 in to 4 in
Lubrication
Oil Bath
Classification
H4
Trolley Configuration
Push Trolley
Number of Speeds
1
Control Cord
6 ft
Reeving
1
Control
110V
Thermal Protection
Included
Item
Electric Chain Hoist
Clutch
Friction Clutch
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Overload Protection Included
Yes
Lifting Hook Material
Carbon Steel
Starts and Stops per Hour
360
Fixed Lift Speed
36 fpm
Includes Brake
Brake Included
Body Material
Aluminum
Resistance Properties
Corrosion Resistant
Current at Max. Voltage
1.7 A
Number of Load Chains
1
Programmable
Non-Programmable
Headroom
15 19/32 in
Chain Material
Alloy Steel
Current at Min. Voltage
3.4 A
Chain Grade
Grade 80
For Outdoor Use
Yes
Motor Horsepower
3/4 hp
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lifting Capacity
500 lb
Duty Classification
H4
Trolley Wheel Material
Steel
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Mount Type
Push Trolley
Body Finish
Enamel
Hoist IP Rating
IP55
Brake Type
DC Current
Number of Reeves
1
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Nickel Plated
Clutch Type
Friction Clutch
Operating Voltage
208-230/460V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Fits Beam Height
3 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
18 13/16 in
Housing Width
13 11/16 in
Housing Depth
6 5/8 in
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
15 19/32 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
43 5/16 in
Body Depth
6 5/8 in
Maximum Lifting Length
10 ft
Body Width
13 11/16 in
For Min. Beam Flange Width
2 1/4 in
For Minimum Beam Height
3 in
Trolley Wheel Diameter
3 1/5 in
Body Length
18 13/16 in
Controller Cord Length
6 ft
For Max. Beam Flange Width
4 in
Fits Chest Size
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 36 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.