Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP003HD-10 / 230v

  • Zoro # G6892347


product price:  $4,819.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP003HD-10 / 230v
Zoro #
G6892347
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
13 11/16 in
Housing Depth
7 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
22 1/4 in
Minimum Retracted Length
16 5/16 in
Body Width
13 11/16 in
Maximum Lifting Length
10 ft
Body Depth
7 1/2 in
Controller Cord Length
6 ft
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 in
Lifting Hook Opening Width
1 3/32 in
Minimum Radius Curve
43 5/16 in
For Max. Beam Flange Width
4 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
3 1/5 in
Body Length
22 1/4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
53/9 fpm
Load Capacity
500 lb
Min. Between Hooks
16 5/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Finish
Electrostatic Enamel
Trolley Configuration
Push Trolley
Control
110v
Item
Electric Chain Hoist
Fits Beam Flange W
2-1/4 in to 4 in
Control Cord
6 ft
Lubrication
Oil Bath
Brake
Electromagnetic
Thermal Protection
Included
Number of Speeds
2
Amps @ Low Volts
5.1 A
Clutch
Friction Clutch
Classification
H4
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Brake Type
DC Current
Includes Brake
Brake Included
For Outdoor Use
Yes
Trolley Wheel Material
Steel
Chain Grade
Grade 80
Duty Classification
H4
Chain Material
Alloy Steel
Number of Load Chains
1
Current at Max. Voltage
2.7 A
Headroom
16 5/16 in
Body Material
Aluminum
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Chain Finish
Nickel Plated
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Maximum Lift Speed
53 fpm
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Body Finish
Enamel
Motor Horsepower
1 1/4 hp
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
5.1 A
Maximum Lifting Capacity
500 lb
Mount Type
Push Trolley
Starts and Stops per Hour
120, 240
Minimum Lift Speed
9 fpm
Programmable
Programmable by VFD
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Clutch Type
Friction Clutch
Hoist IP Rating
IP55
Number of Reeves
1
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 53 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.