Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 380-460V AC, Yellow

  • Mfr # EQP003SD-10

  • Zoro # G9912065


product price:  $3,548.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQP003SD-10
Zoro #
G9912065
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
14 13/32 in
Trolley Wheel Dia.
3 1/4 in
Manufacturers Warranty Length
3 yr
Housing Length
16 19/64 in
Fits Beam Height
3 in
Min. Radius Curve
43 1/4 in
Housing Depth
9 7/64 in
Minimum Retracted Length
16 5/16 in
Trolley Wheel Diameter
3 1/4 in
Lifting Hook Opening Width
1 3/32 in
Body Length
16 5/16 in
Minimum Radius Curve
43 1/4 in
For Max. Beam Flange Width
4 in
Mfr. Warranty Length
3 yr
Controller Cord Length
6 ft
Body Width
14 13/32 in
Body Depth
9 1/8 in
For Min. Beam Flange Width
2 1/2 in
Maximum Lifting Length
10 ft
For Minimum Beam Height
3 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
33/5.5 fpm
Load Capacity
500 lb.
Min. Between Hooks
16 5/16 in
Motor HP
0.67 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Classification
H4
Fits Beam Flange W
2-1/2 in to 4 in
Brake
Pull Rotor
Clutch
Friction
Hz
60
Reeving
1
Finish
Epoxy Painted
Thermal Protection
Included
Trolley Configuration
Push Trolley
Lubrication
Oil Bath
Control
110v
Amps @ Low Volts
2.9 A
Item
Electric Chain Hoist
Control Cord
6 ft
Wheel Material
Stainless Steel
Number of Reeves
1
Body Material
Aluminum
Headroom
16 5/16 in
Minimum Lift Speed
5.5 fpm
Trolley Wheel Material
Steel
Included Components
Chain Container, Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Body Finish
Epoxy Painted
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lift Speed
33 fpm
Mount Type
Push Trolley
Clutch Type
Friction
Duty Classification
H4
Brake Type
Pull Rotor
Maximum Lifting Capacity
500 lb
Hoist IP Rating
IP55
Number of Load Chains
1
Controls
Push Button Pendant
Programmable
Programmable by Internal Controls
Current at Min. Voltage
5.1 A
Pendant IP Rating
IP65
For Outdoor Use
Yes
Chain Finish
Nickel Plated
Resistance Properties
Corrosion Resistant
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Stamped Steel Side Plates, Unique Chain Guide, Variable Frequency Drive (VFD)
Chain Material
Alloy Steel
Motor Horsepower
5/8 hp
Includes Clutch
Clutch Included
Current at Max. Voltage
2.8 A
Chain Grade
Grade 80
Starts and Stops per Hour
120, 240
Includes Brake
Brake Included
Overload Protection Included
Yes
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.