Electric Chain Hoist, 500 lb, 15 ft, Geared Trolley, 230/460V AC, White

  • Mfr # NERG003L-FG-15
  • Zoro # G8913107
product price: 
$
7,826.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Geared Trolley, Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NERG003L-FG-15
Zoro #
G8913107
UPC #
-
Country of Origin
Japan
Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Geared Trolley, Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15 fpm
Load Capacity
500 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Brake
DC Current
Control
110V Push Button Control Pendant
Reeving
1
Thermal Protection
Included
Hz
60 Hz
Trolley Configuration
Geared Trolley
Lubrication
Food Grade Oil
Control Cord
11 ft
Clutch
Friction
Item
Electric Chain Hoist
Finish
Epoxy Paint
Number of Speeds
1
Amps @ Low Volts
3.4 A
Classification
H4
Wheel Material
Stainless Steel
Brake Type
DC Current
Body Finish
Epoxy Painted
Includes Clutch
Clutch Included
Maximum Lifting Capacity
500 lb
Headroom
16 5/16 in
Includes Brake
Brake Included
Current at Min. Voltage
3.4 A
Current at Max. Voltage
3.4 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Geared Trolley
Number of Load Chains
1
Fixed Lift Speed
15 fpm
Duty Classification
H4
Clutch Type
Friction
Pendant IP Rating
IP65
Programmable
Non-Programmable
Trolley Wheel Material
Stainless Steel
Starts and Stops per Hour
360
Chain Finish
Epoxy Painted
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Motor Horsepower
3/4 hp
Overload Protection Included
Yes
Operating Voltage
230/460V AC
Wire Color
White

Dimensions

Housing Width
8 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Trolley Wheel Dia.
2 13/16 in
Housing Length
13 13/16 in
Housing Depth
16 5/16 in
Body Length
13 13/16 in
Body Depth
16 5/16 in
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
4 in
Trolley Wheel Diameter
2 13/16 in
Body Width
8 1/2 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
16 5/16 in
Controller Cord Length
11 ft
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 3/16 in
Minimum Radius Curve
43 5/16 in
Minimum Retracted Length
14 19/32 in

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & reviews