Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 208-230/460V AC, White

  • Mfr # NERP003L-FG-15
  • Zoro # G8913344
product price: 
$
7,270.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Push Trolley, Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NERP003L-FG-15
Zoro #
G8913344
UPC #
-
Country of Origin
Japan
Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Push Trolley, Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15 fpm
Load Capacity
500 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208V AC to 230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Classification
H4
Control
110V Push Button Control Pendant
Reeving
1
Hz
60 Hz
Clutch
Friction
Control Cord
11 ft
Wheel Material
Stainless Steel
Thermal Protection
Included
Number of Speeds
1
Finish
Epoxy Paint
Brake
DC Current
Amps @ Low Volts
3.4 A
Lubrication
Food Grade Oil
Trolley Configuration
Push Trolley
Fixed Lift Speed
15 fpm
Programmable
Non-Programmable
Current at Min. Voltage
3.4 A
Brake Type
DC Current
Trolley Wheel Material
Steel
For Outdoor Use
Yes
Mount Type
Push Trolley
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Clutch Type
Friction
Duty Classification
H4
Chain Finish
Nickel Plated
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
360
Motor Horsepower
3/4 hp
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Pendant IP Rating
IP65
Chain Grade
Grade 80
Number of Load Chains
1
Includes Clutch
Clutch Included
Body Material
Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Includes Brake
Brake Included
Body Finish
Epoxy Painted
Headroom
16 5/16 in
Overload Protection Included
Yes
Maximum Lifting Capacity
500 lb
Controls
Push Button Pendant
Current at Max. Voltage
1.7 A
Chain Material
Alloy Steel
Operating Voltage
208-230/460V AC
Wire Color
White

Dimensions

Trolley Wheel Dia.
2 23/64 in
Housing Length
13 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
8 1/2 in
Housing Depth
16 5/16 in
Minimum Radius Curve
43 5/16 in
For Max. Beam Flange Width
4 in
For Min. Beam Flange Width
2 9/32 in
Body Length
13 13/16 in
Mfr. Warranty Length
1 yr
For Minimum Beam Height
3 3/16 in
Trolley Wheel Diameter
2 23/64 in
Body Width
8 1/2 in
Body Depth
16 5/16 in
Minimum Retracted Length
16 5/16 in
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
16 5/16 in
Fits Chest Size
FDA Approved Food-Safe Oil, Grease and Lubricants

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & reviews