Shop HARRINGTON

Electric Chain Hoist, 500 lb, 20 ft, Geared Trolley, 230/460V AC, White

  • Mfr # NERG003L-FG-20

  • Zoro # G8913116


product price: 
$
7,318.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NERG003L-FG-20
Zoro #
G8913116
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Trolley Wheel Dia.
2 13/16 in
Housing Width
8 1/2 in
Housing Depth
16 5/16 in
For Max. Beam Flange Width
4 in
Body Depth
16 5/16 in
For Minimum Beam Height
3 3/16 in
Minimum Retracted Length
14 19/32 in
Mfr. Warranty Length
1 yr
Body Width
8 1/2 in
For Min. Beam Flange Width
2 9/32 in
Controller Cord Length
16 ft
Minimum Radius Curve
43 5/16 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
16 5/16 in
Body Length
13 13/16 in
Trolley Wheel Diameter
2 13/16 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15 fpm
Load Capacity
500 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230/460V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Lubrication
Food Grade Oil
Item
Electric Chain Hoist
Trolley Configuration
Geared Trolley
Classification
H4
Thermal Protection
Included
Wheel Material
Stainless Steel
Amps @ Low Volts
3.4 A
Finish
Epoxy Paint
Control
110V Push Button Control Pendant
Clutch
Friction
Number of Speeds
1
Control Cord
16 ft
Brake
DC Current
Hz
60
Maximum Lifting Capacity
500 lb
Includes Brake
Brake Included
Number of Reeves
1
Pendant IP Rating
IP65
Current at Min. Voltage
3.4 A
Chain Finish
Epoxy Painted
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
360
Number of Load Chains
1
Brake Type
DC Current
Duty Classification
H4
Current at Max. Voltage
3.4 A
Programmable
Non-Programmable
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Motor Horsepower
3/4 hp
Body Finish
Epoxy Painted
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Trolley Wheel Material
Stainless Steel
Mount Type
Geared Trolley
Fixed Lift Speed
15 fpm
Lifting Hook Material
Carbon Steel
Headroom
16 5/16 in
Clutch Type
Friction
Operating Voltage
230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & reviews