Electric Chain Hoist, 500 lb., 20 ft, Push Trolley, 380-460V AC, Yellow

  • Mfr # EQP003SD-20

  • Zoro # G9912546


product price:  $3,868.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQP003SD-20
Zoro #
G9912546
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Min. Radius Curve
43 1/4 in
Trolley Wheel Dia.
3 1/4 in
Housing Length
16 19/64 in
Housing Width
14 13/32 in
Housing Depth
9 7/64 in
Fits Beam Height
3 in
Body Depth
9 1/8 in
Minimum Radius Curve
43 1/4 in
Body Width
14 13/32 in
For Minimum Beam Height
3 in
Trolley Wheel Diameter
3 1/4 in
Minimum Retracted Length
16 5/16 in
Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
20 ft
Controller Cord Length
16 ft
Mfr. Warranty Length
3 yr
For Min. Beam Flange Width
2 1/2 in
For Max. Beam Flange Width
4 in
Body Length
16 5/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
33/5.5 fpm
Load Capacity
500 lb.
Min. Between Hooks
16 5/16 in
Motor HP
0.67 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Hz
60
Thermal Protection
Included
Fits Beam Flange W
2-1/2 in to 4 in
Number of Speeds
2
Trolley Configuration
Push Trolley
Reeving
1
Clutch
Friction
Lubrication
Oil Bath
Finish
Epoxy Painted
Brake
Pull Rotor
Item
Electric Chain Hoist
Amps @ Low Volts
2.9 A
Classification
H4
Wheel Material
Stainless Steel
Control
110v
Control Cord
16 ft
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Stamped Steel Side Plates, Unique Chain Guide, Variable Frequency Drive (VFD)
Starts and Stops per Hour
120, 240
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
5/8 hp
Includes Brake
Brake Included
Trolley Wheel Material
Steel
Lifting Hook Material
Carbon Steel
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Maximum Lifting Capacity
500 lb
Included Components
Chain Container, Pendant, Safety Latch Hook
Body Material
Aluminum
Current at Max. Voltage
2.8 A
Clutch Type
Friction
Resistance Properties
Corrosion Resistant
Chain Grade
Grade 80
Headroom
16 5/16 in
Controls
Push Button Pendant
Minimum Lift Speed
5.5 fpm
Number of Reeves
1
Mount Type
Push Trolley
Chain Finish
Nickel Plated
Programmable
Programmable by Internal Controls
Brake Type
Pull Rotor
Hoist IP Rating
IP55
Current at Min. Voltage
5.1 A
Chain Material
Alloy Steel
Maximum Lift Speed
33 fpm
Number of Load Chains
1
Duty Classification
H4
For Outdoor Use
Yes
Body Finish
Epoxy Painted
Pendant IP Rating
IP65
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.