Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 208-230/460V AC, White

  • Mfr # NERP003L-FG-20

  • Zoro # G8913353


product price: $7,648.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP003L-FG-20
Zoro #
G8913353
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
16 5/16 in
Housing Length
13 13/16 in
Housing Width
8 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Trolley Wheel Dia.
2 23/64 in
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
4 in
Body Width
8 1/2 in
Maximum Lifting Length
20 ft
Body Length
13 13/16 in
Minimum Retracted Length
16 5/16 in
Body Depth
16 5/16 in
Lifting Hook Opening Width
16 5/16 in
For Min. Beam Flange Width
2 9/32 in
Controller Cord Length
16 ft
Trolley Wheel Diameter
2 23/64 in
Minimum Radius Curve
43 5/16 in
For Minimum Beam Height
3 3/16 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15 fpm
Load Capacity
500 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
16 ft
Reeving
1
Classification
H4
Finish
Epoxy Paint
Control
110V Push Button Control Pendant
Wheel Material
Stainless Steel
Clutch
Friction
Hz
60
Thermal Protection
Yes
Lubrication
Food Grade Oil
Item
Electric Chain Hoist
Trolley Configuration
Push Trolley
Brake
DC Current
Number of Speeds
1
Amps @ Low Volts
3.4 A
Duty Classification
H4
Trolley Wheel Material
Steel
Chain Grade
Grade 80
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
3.4 A
Headroom
16 5/16 in
Fixed Lift Speed
15 fpm
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Chain Material
Alloy Steel
For Outdoor Use
Yes
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Number of Reeves
1
Chain Finish
Nickel Plated
Programmable
Non-Programmable
Number of Load Chains
1
Body Material
Aluminum
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Current at Max. Voltage
1.7 A
Pendant IP Rating
IP65
Motor Horsepower
3/4 hp
Clutch Type
Friction
Brake Type
DC Current
Maximum Lifting Capacity
500 lb
Starts and Stops per Hour
360
Body Finish
Epoxy Painted
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Mount Type
Push Trolley
Controls
Push Button Pendant
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.