Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 525 lb, 10 ft, Hook Mounted - No Trolley, 120V AC, Red

  • Mfr # ED525DS-10

  • Zoro # G6517427


product price: $4,022.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
44/10 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED525DS-10
Zoro #
G6517427
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 15/16 in
Housing Width
6 1/2 in
Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Minimum Retracted Length
13 in
Body Width
6 1/2 in
Controller Cord Length
6 ft
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 in
Body Depth
5 in
Body Length
16 15/16 in

Details

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
44/10 fpm
Load Capacity
525 lb
Min. Between Hooks
13 in
Motor HP
0.8 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Control Cord
6 ft
Item
Electric Chain Hoist
Amps @ Low Volts
10 A
Classification
H3
Number of Speeds
2
Lubrication
Oil Bath
Reeving
1
Thermal Protection
No
Control
120V Push Button Control Pendant
Brake
Weston Style
Trolley Configuration
Hook Mounted - No Trolley
Finish
Electrostatic Enamel
Clutch
Friction
Material
Die Cast Aluminum
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Standard Double-Braking System
Chain Finish
Nickel Plated
Maximum Lifting Capacity
525 lb
Number of Reeves
1
Starts and Stops per Hour
180
Includes Brake
Brake Included
Lifting Hook Material
Carbon Steel
Pendant IP Rating
IP65
Programmable
Programmable by Internal Controls
Hoist IP Rating
IP54
Body Material
Aluminum
Minimum Lift Speed
10 fpm
Headroom
13 in
Number of Load Chains
1
Maximum Lift Speed
44 fpm
Overload Protection Included
No
Clutch Type
Friction Clutch
Body Finish
Enamel
Controls
Push Button Pendant
Current at Min. Voltage
10 A
Includes Clutch
Clutch Included
Motor Horsepower
3/4 hp
Resistance Properties
Wear Resistant
Included Components
Chain Container, Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
Weston Style Load Brake
Mount Type
Hook Mounted - No Trolley
Current at Max. Voltage
10 A
Duty Classification
H3
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 525 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 10 fpm, Maximum Lift Speed 44 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.