Shop HARRINGTON

Electric Chain Hoist, 6,000 lb, 10 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER030CD-10
  • Zoro # G9958627

product price: 
$
7,374.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
17/3 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NER030CD-10
Zoro #
G9958627
UPC #
-
Country of Origin
United States
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
17/3 fpm
Load Capacity
6,000 lb
Min. Between Hooks
32 15/16 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Brake
DC Current
Hz
60 Hz
Number of Speeds
2
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Item
Electric Chain Hoist
Control Cord
6 ft
Reeving
2
Clutch
Friction
Finish
Electrostatic Enamel
Trolley Configuration
Hook Mounted
Amps @ Low Volts
17.3 A
Thermal Protection
Included
Classification
H4
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Current at Min. Voltage
17.3 A
Motor Horsepower
4 3/4 hp
Hoist IP Rating
IP55
Current at Max. Voltage
8.3 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Resistance Properties
Corrosion Resistant, Wear Resistant
Chain Grade
Grade 80
Overload Protection Included
Yes
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
DC Current
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Minimum Lift Speed
3 fpm
Chain Finish
Nickel Plated
Starts and Stops per Hour
120, 240
Clutch Type
Friction Clutch
Duty Classification
H4
Controls
Push Button Pendant
Headroom
32 29/32 in
Body Material
Aluminum
Maximum Lifting Capacity
6,000 lb
Programmable
Programmable by VFD
Maximum Lift Speed
17 fpm
Number of Reeves
2
Mount Type
Hook Mounted - No Trolley
Pendant IP Rating
IP65
Includes Brake
Brake Included
Body Finish
Enamel
Chain Material
Alloy Steel
Lifting Hook Material
Carbon Steel
Operating Voltage
230V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Housing Depth
9 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
11 11/16 in
Housing Length
30 3/16 in
Controller Cord Length
6 ft
Body Width
11 11/16 in
Lifting Hook Opening Width
1 13/16 in
Mfr. Warranty Length
1 yr
Body Length
30 3/16 in
Minimum Retracted Length
30 29/32 in
Maximum Lifting Length
10 ft
Body Depth
9 1/2 in
Fits Chest Size
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 32 29/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.