Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP030CD-15 / 230v

  • Zoro # G9923794


product price:  $8,122.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
17/3 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP030CD-15 / 230v
Zoro #
G9923794
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
16 13/16 in
Housing Length
30 1/4 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
66 7/8 in
Housing Depth
9 1/2 in
Minimum Radius Curve
66 29/32 in
Minimum Retracted Length
32 11/16 in
Body Width
16 13/16 in
Trolley Wheel Diameter
5 4/5 in
For Max. Beam Flange Width
6 1/32 in
Mfr. Warranty Length
1 yr
Controller Cord Length
11 ft
Body Depth
9 1/2 in
Maximum Lifting Length
15 ft
For Minimum Beam Height
5 13/16 in
Lifting Hook Opening Width
1 13/16 in
Body Length
30 1/4 in
For Min. Beam Flange Width
3 7/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
17/3 fpm
Load Capacity
6,000 lb
Min. Between Hooks
32 7/8 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Control Cord
11 ft
Trolley Configuration
Push Trolley
Amps @ Low Volts
17.3 A
Brake
Electromagnetic
Lubrication
Oil Bath
Control
110v
Clutch
Friction Clutch
Thermal Protection
Included
Fits Beam Flange W
3-1/4 in to 6 in
Item
Electric Chain Hoist
Reeving
2
Finish
Electrostatic Enamel
Number of Speeds
2
Classification
H4
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Hoist IP Rating
IP55
Brake Type
DC Current
For Outdoor Use
Yes
Clutch Type
Friction Clutch
Headroom
32 11/16 in
Chain Finish
Nickel Plated
Programmable
Programmable by VFD
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Minimum Lift Speed
3 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Max. Voltage
8.3 A
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
Starts and Stops per Hour
120, 240
Chain Material
Alloy Steel
Chain Grade
Grade 80
Includes Brake
Brake Included
Number of Reeves
2
Overload Protection Included
Yes
Body Finish
Enamel
Maximum Lift Speed
17 fpm
Motor Horsepower
4 3/4 hp
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Current at Min. Voltage
17.3 A
Mount Type
Push Trolley
Maximum Lifting Capacity
6,000 lb
Body Material
Aluminum
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Trolley Wheel Material
Steel
Duty Classification
H4
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 32 11/16 in, For Minimum Beam Height 5 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.