Electric Chain Hoist, 6,000 lb, 20 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP030C-20

  • Zoro # G9923846


product price:  $7,173.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
17 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP030C-20
Zoro #
G9923846
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
16 13/16 in
Housing Length
27 5/8 in
Housing Depth
9 1/2 in
Min. Radius Curve
66 7/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Length
27 5/8 in
Controller Cord Length
16 ft
For Min. Beam Flange Width
3 1/4 in
Trolley Wheel Diameter
5 4/5 in
Maximum Lifting Length
20 ft
Body Depth
9 1/2 in
For Max. Beam Flange Width
6 1/32 in
Minimum Retracted Length
32 11/16 in
Minimum Radius Curve
66 29/32 in
Body Width
16 13/16 in
For Minimum Beam Height
5 13/16 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
17 fpm
Load Capacity
6,000 lb
Min. Between Hooks
32 11/16 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Reeving
2
Brake
Electromagnetic
Trolley Configuration
Push Trolley
Lubrication
Oil Bath
Control
110v
Item
Electric Chain Hoist
Control Cord
16 ft
Finish
Electrostatic Enamel
Fits Beam Flange W
3-1/4 in to 6 in
Thermal Protection
Included
Clutch
Friction Clutch
Number of Speeds
1
Amps @ Low Volts
16.4 A
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Brake Type
DC Current
Includes Brake
Brake Included
Programmable
Non-Programmable
Chain Grade
Grade 80
Overload Protection Included
Yes
Maximum Lifting Capacity
6,000 lb
Fixed Lift Speed
17 fpm
Duty Classification
H4
Current at Min. Voltage
16.4 A
Chain Finish
Nickel Plated
Current at Max. Voltage
7.9 A
Motor Horsepower
4 3/4 hp
Starts and Stops per Hour
360
Headroom
32 19/32 in
Hoist IP Rating
IP55
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Body Finish
Enamel
Controls
Push Button Pendant
Mount Type
Push Trolley
For Outdoor Use
Yes
Number of Reeves
2
Includes Clutch
Clutch Included
Resistance Properties
Corrosion Resistant
Number of Load Chains
1
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Trolley Wheel Material
Steel
Body Material
Aluminum
Clutch Type
Friction Clutch
Chain Material
Alloy Steel
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 17 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 32 19/32 in, For Minimum Beam Height 5 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.