Electric Chain Hoist, 600 lb, 10 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # SNER000600L-10/115v

  • Zoro # G2373056


product price:  $3,107.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNER000600L-10/115v
Zoro #
G2373056
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Lifting Hook Opening Width
14 1/2 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
Minimum Retracted Length
13 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
7 fpm
Load Capacity
600 lb
Min. Between Hooks
14 1/2 in
Motor HP
0.34 hp
Phase
1
Standards
ASME B30.16, ASME HST-1M, NFPA 70
Voltage
115V AC
Clutch
Friction
Finish
Powder Coated
Hz
60
Reeving
1
Item
Electric Chain Hoist
Thermal Protection
Included
Amps @ Low Volts
7.7 A
Number of Speeds
1
Brake
Pull Rotor
Lubrication
Oil Bath
Classification
H4
Trolley Configuration
Hook Mounted - No Trolley
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Brake Type
Pull Rotor
Number of Load Chains
1
Clutch Type
Friction
Current at Min. Voltage
7.7 A
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
14 1/2 in
Includes Clutch
Clutch Included
Duty Classification
H4
Lifting Hook Material
Carbon Steel
Starts and Stops per Hour
360
Overload Protection Included
Yes
Number of Reeves
1
Chain Finish
Powder Coated
Programmable
Non-Programmable
Includes Brake
Brake Included
Motor Horsepower
3/8 hp
Body Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Pendant IP Rating
IP65
Maximum Lifting Capacity
600 lb
Current at Max. Voltage
7.7 A
Fixed Lift Speed
7 fpm
Hoist IP Rating
IP55
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 600 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 7.7 A, Motor Horsepower 3/8 hp, Operating Voltage 115V AC, Headroom 14 1/2 in, For Minimum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.