Electric Chain Hoist, 600 lb, 20 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # SNER000600L-20/115v

  • Zoro # G2373038


product price:  $3,505.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNER000600L-20/115v
Zoro #
G2373038
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Lifting Hook Opening Width
14 1/2 in
Maximum Lifting Length
20 ft
Minimum Retracted Length
13 13/16 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
7 fpm
Load Capacity
600 lb
Min. Between Hooks
14 1/2 in
Motor HP
0.34 hp
Phase
1
Standards
ASME B30.16, ASME HST-1M, NFPA 70
Voltage
115V AC
Hz
60
Item
Electric Chain Hoist
Classification
H4
Lubrication
Oil Bath
Trolley Configuration
Hook Mounted - No Trolley
Thermal Protection
Included
Reeving
1
Clutch
Friction
Number of Speeds
1
Finish
Powder Coated
Brake
Pull Rotor
Amps @ Low Volts
7.7 A
Overload Protection Included
Yes
Starts and Stops per Hour
360
Maximum Lifting Capacity
600 lb
Includes Brake
Brake Included
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Body Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Brake Type
Pull Rotor
Current at Max. Voltage
7.7 A
Chain Finish
Powder Coated
Number of Load Chains
1
Motor Horsepower
3/8 hp
Pendant IP Rating
IP65
Includes Clutch
Clutch Included
Duty Classification
H4
Hoist IP Rating
IP55
Number of Reeves
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
7.7 A
Clutch Type
Friction
Fixed Lift Speed
7 fpm
Lifting Hook Material
Carbon Steel
Headroom
14 1/2 in
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 600 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 7.7 A, Motor Horsepower 3/8 hp, Operating Voltage 115V AC, Headroom 14 1/2 in, For Minimum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.