Electric Food Grade Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 460V AC, White

  • Mfr # NER005LD-FG-10

  • Zoro # G8913021


product price:  $7,764.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER005LD-FG-10
Zoro #
G8913021
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
14 5/8 in
Housing Length
22 3/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
8 1/2 in
Body Length
22 3/8 in
Body Depth
14 5/8 in
Controller Cord Length
6 ft
Mfr. Warranty Length
1 yr
Minimum Retracted Length
14 19/32 in
Body Width
8 1/2 in
Lifting Hook Opening Width
14 5/8 in
Maximum Lifting Length
10 ft

Details

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Brake
DC Current
Trolley Configuration
Hook Mounted - No Trolley
Hz
60
Number of Speeds
2
Lubrication
Food Grade Oil
Classification
H4
Reeving
1
Clutch
Friction
Item
Electric Chain Hoist
Thermal Protection
Included
Amps @ Low Volts
3.4 A
Finish
Epoxy Paint
Control Cord
6 ft
Control
110V Push Button Control Pendant
Number of Load Chains
1
Overload Protection Included
Yes
Maximum Lifting Capacity
1,000 lb
Current at Max. Voltage
3.4 A
Number of Reeves
1
Current at Min. Voltage
3.4 A
Motor Horsepower
3/4 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
2.5 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Duty Classification
H4
Mount Type
Hook Mounted - No Trolley
Chain Finish
Epoxy Painted
Brake Type
DC Current
Headroom
14 5/8 in
Controls
Push Button Pendant
Pendant IP Rating
IP65
Maximum Lift Speed
15 fpm
Lifting Hook Material
Carbon Steel
Clutch Type
Friction
Includes Clutch
Clutch Included
Programmable
Programmable by VFD
Includes Brake
Brake Included
Body Finish
Epoxy Painted
Starts and Stops per Hour
120, 240
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 14 5/8 in, For Minimum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.