Electric Food Grade Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V AC, White

  • Mfr # NER005L-FG-15
  • Zoro # G8912933
product price: 
$
6,513.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NER005L-FG-15
Zoro #
G8912933
UPC #
-
Country of Origin
Japan
Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Brake
DC Current
Reeving
1
Lubrication
Food Grade Oil
Hz
60 Hz
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Control Cord
11 ft
Control
110V Push Button Control Pendant
Number of Speeds
1
Amps @ Low Volts
3.4 A
Classification
H4
Thermal Protection
Included
Clutch
Friction
Finish
Epoxy Paint
Overload Protection Included
Yes
Motor Horsepower
3/4 hp
Brake Type
DC Current
Duty Classification
H4
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Headroom
14 5/8 in
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
3.4 A
Includes Brake
Brake Included
Clutch Type
Friction
Mount Type
Hook Mounted - No Trolley
Programmable
Non-Programmable
Current at Max. Voltage
3.4 A
Fixed Lift Speed
15 fpm
Starts and Stops per Hour
360
Body Finish
Epoxy Painted
Includes Clutch
Clutch Included
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Epoxy Painted
Controls
Push Button Pendant
Maximum Lifting Capacity
1,000 lb
Number of Load Chains
1
Operating Voltage
230/460V AC
Wire Color
White

Dimensions

Housing Width
8 1/2 in
Housing Length
22 3/8 in
Housing Depth
14 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Mfr. Warranty Length
1 yr
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft
Body Length
22 3/8 in
Minimum Retracted Length
14 19/32 in
Body Depth
14 5/8 in
Lifting Hook Opening Width
14 5/8 in
Body Width
8 1/2 in

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 230/460V AC, Headroom 14 5/8 in

Ratings & reviews