Electric Food Grade Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, White

  • Mfr # NER005LD-FG-15
  • Zoro # G8913037
product price: 
$
8,338.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NER005LD-FG-15
Zoro #
G8913037
UPC #
-
Country of Origin
Japan
Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Finish
Epoxy Paint
Classification
H4
Number of Speeds
2
Item
Electric Chain Hoist
Thermal Protection
Included
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Hz
60 Hz
Control
110V Push Button Control Pendant
Brake
DC Current
Clutch
Friction
Control Cord
11 ft
Amps @ Low Volts
3.4 A
Lubrication
Food Grade Oil
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Load Chains
1
Controls
Push Button Pendant
Overload Protection Included
Yes
Starts and Stops per Hour
120, 240
Maximum Lifting Capacity
1,000 lb
Includes Brake
Brake Included
Maximum Lift Speed
15 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Body Finish
Epoxy Painted
Clutch Type
Friction
Includes Clutch
Clutch Included
Mount Type
Hook Mounted - No Trolley
Brake Type
DC Current
Headroom
14 5/8 in
Pendant IP Rating
IP65
Current at Min. Voltage
3.4 A
Number of Reeves
1
Lifting Hook Material
Carbon Steel
Current at Max. Voltage
3.4 A
Duty Classification
H4
Minimum Lift Speed
2.5 fpm
Chain Finish
Epoxy Painted
Programmable
Programmable by VFD
Motor Horsepower
3/4 hp
Operating Voltage
460V AC
Wire Color
White

Dimensions

Housing Length
22 3/8 in
Housing Depth
14 5/8 in
Housing Width
8 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Width
8 1/2 in
Lifting Hook Opening Width
14 5/8 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Body Depth
14 5/8 in
Minimum Retracted Length
14 19/32 in
Body Length
22 3/8 in
Controller Cord Length
11 ft

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 14 5/8 in, For Minimum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.