Electric Food Grade Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V AC, White

  • Mfr # NER010L-FG-20

  • Zoro # G8912976


product price:  $7,235.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NER010L-FG-20
Zoro #
G8912976
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
24 1/8 in
Housing Width
9 11/16 in
Housing Depth
17 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Depth
17 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
Body Width
9 11/16 in
Lifting Hook Opening Width
17 in
Minimum Retracted Length
16 29/32 in
Body Length
24 1/8 in
Controller Cord Length
16 ft

Details

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230/460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
1
Clutch
Friction
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Thermal Protection
Included
Classification
H4
Reeving
1
Amps @ Low Volts
4.8 A
Lubrication
Food Grade Oil
Hz
60
Control Cord
16 ft
Brake
DC Current
Finish
Epoxy Paint
Control
110V Push Button Control Pendant
Fixed Lift Speed
14 fpm
Chain Finish
Epoxy Painted
Body Finish
Epoxy Painted
Includes Clutch
Clutch Included
Current at Max. Voltage
4.8 A
Includes Brake
Brake Included
Number of Load Chains
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
360
Brake Type
DC Current
Mount Type
Hook Mounted - No Trolley
Resistance Properties
Corrosion Resistant
Current at Min. Voltage
4.8 A
Number of Reeves
1
Clutch Type
Friction
Maximum Lifting Capacity
2,000 lb
Overload Protection Included
Yes
Controls
Push Button Pendant
Pendant IP Rating
IP65
Headroom
17 in
Motor Horsepower
1 1/4 hp
Lifting Hook Material
Carbon Steel
Duty Classification
H4
Programmable
Non-Programmable
Operating Voltage
230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230/460V AC, Headroom 17 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.