Shop VEVOR
See all product information
Create Account
Electric Hoist Crane Winch 440 lbs 328 ft Wireless & 14 ft Wired Remote
- Mfr # PA200
- Zoro # G023372358
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Electric Hoist Item
Electric Cable Hoist
Voltage
110 V
Control
Wireless + Wired Dual Control
Hoist Lift
40 ft (12 m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA200
- Zoro #
- G023372358
- UPC #
- 197988575283
- Country of Origin
- China
Details
- Electric Hoist Item
- Electric Cable Hoist
- Voltage
- 110 V
- Control
- Wireless + Wired Dual Control
- Hoist Lift
- 40 ft (12 m)
Description
VEVOR Electric Hoist, 440 lbs 120V Electric Winch with 328 ft Wireless & 14 ft Wired Remote Control, 40 ft Single Cable Lifting Height, Single/Double Slings, Lift Hoist for Garage Warehouse Factory
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.