Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V AC, White

  • Mfr # NER003L-FG-10

  • Zoro # G8912897


product price:  $6,880.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER003L-FG-10
Zoro #
G8912897
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
8 1/2 in
Housing Length
13 13/16 in
Housing Depth
13 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Depth
13 13/16 in
Controller Cord Length
6 ft
Body Width
8 1/2 in
Body Length
13 13/16 in
Lifting Hook Opening Width
13 13/16 in
Minimum Retracted Length
14 19/32 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft

Details

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230/460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
1
Control
110V Push Button Control Pendant
Reeving
1
Thermal Protection
Included
Lubrication
Food Grade Oil
Hz
60
Item
Electric Chain Hoist
Brake
DC Current
Clutch
Friction
Control Cord
6 ft
Finish
Epoxy Paint
Amps @ Low Volts
3.4 A
Trolley Configuration
Hook Mounted - No Trolley
Classification
H4
Includes Clutch
Clutch Included
Maximum Lifting Capacity
500 lb
Number of Reeves
1
Duty Classification
H4
Controls
Push Button Pendant
Clutch Type
Friction
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Starts and Stops per Hour
360
Headroom
13 13/16 in
Lifting Hook Material
Carbon Steel
Current at Min. Voltage
3.4 A
Chain Finish
Epoxy Painted
Programmable
Non-Programmable
Motor Horsepower
3/4 hp
Brake Type
DC Current
Pendant IP Rating
IP65
Current at Max. Voltage
3.4 A
Fixed Lift Speed
15 fpm
Number of Load Chains
1
Body Finish
Epoxy Painted
Overload Protection Included
Yes
Includes Brake
Brake Included
Operating Voltage
230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 230/460V AC, Headroom 13 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.