Shop HARRINGTON

Electric Food Grade Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 230/460V AC, White

  • Mfr # NER003L-FG-20
  • Zoro # G8912915

product price: 
$
6,489.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NER003L-FG-20
Zoro #
G8912915
UPC #
-
Country of Origin
Japan
Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Brake
DC Current
Hz
60 Hz
Item
Electric Chain Hoist
Clutch
Friction
Trolley Configuration
Hook Mounted - No Trolley
Control
110V Push Button Control Pendant
Thermal Protection
Included
Number of Speeds
1
Classification
H4
Finish
Epoxy Paint
Reeving
1
Control Cord
16 ft
Amps @ Low Volts
3.4 A
Lubrication
Food Grade Oil
Body Finish
Epoxy Painted
Pendant IP Rating
IP65
Clutch Type
Friction
Current at Min. Voltage
3.4 A
Controls
Push Button Pendant
Number of Load Chains
1
Starts and Stops per Hour
360
Maximum Lifting Capacity
500 lb
Number of Reeves
1
Motor Horsepower
3/4 hp
Mount Type
Hook Mounted - No Trolley
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Includes Clutch
Clutch Included
Lifting Hook Type
Swivel Hook with Safety Latch
Resistance Properties
Corrosion Resistant
Programmable
Non-Programmable
Overload Protection Included
Yes
Duty Classification
H4
Brake Type
DC Current
Current at Max. Voltage
3.4 A
Chain Finish
Epoxy Painted
Headroom
13 13/16 in
Fixed Lift Speed
15 fpm
Includes Brake
Brake Included
Operating Voltage
230/460V AC
Wire Color
White

Dimensions

Housing Width
8 1/2 in
Housing Length
13 13/16 in
Housing Depth
13 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Length
13 13/16 in
Body Width
8 1/2 in
Minimum Retracted Length
14 19/32 in
Body Depth
13 13/16 in
Lifting Hook Opening Width
13 13/16 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
Controller Cord Length
16 ft

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 230/460V AC, Headroom 13 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.