Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Lift Electric Chain Hoist

  • Mfr # NER010L-30

  • Zoro # G713328283


product price: $3,712.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Phase
3
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4, UL Listed
Voltage
208-230/460V AC
Thermal Protection
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER010L-30
Zoro #
G713328283
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
33 ft
Lifting Hook Opening Width
1 3/16 in
Mfr. Warranty Length
10 yr (Hoist Brake)
Controller Cord Length
8 3/16 ft
Body Depth
23 3/16 in
Maximum Lifting Length
30 ft
Body Width
9 11/16 in

Details

Color
Yellow
Phase
3
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4, UL Listed
Voltage
208-230/460V AC
Thermal Protection
Included
Number of Speeds
1
Trolley Speed
N/A - No Motorized Trolley
Item
Extended Lift Electric Chain Hoist
Duty Classification
H4
Lifting Hook Material
Forged Carbon Steel
Current at Max. Voltage
2.5 A
Maximum Lifting Capacity
2,000 lb
Body Material
Die-Cast Aluminum
Includes Clutch
Clutch Included
Maximum Lift Speed
14 fpm
For Outdoor Use
Yes
Brake Type
Electromagnetic
Chain Material
Alloy Steel
Pendant IP Rating
IP65
Number of Load Chains
1
Hoist IP Rating
IP55
Resistance Properties
Corrosion Resistant, Wear Resistant
Headroom
16 29/32 in
Chain Finish
Nickel Plated
Clutch Type
Friction Clutch
Features
'The Guardian' Smart Brake Technology, Dual Speed VFD, Easy Access Suspension, Extended Chain Life, Friction Clutch and Load Brake, Green Initiative, High Air Flow, Limit Switches, Notched Hook and Latch System, Standard Count Hour Meter, Unique Load Sheave
Motor Horsepower
1 1/4 hp
Includes Brake
Brake Included
Starts and Stops per Hour
360
Current at Min. Voltage
4.8 A
Chain Grade
Grade 80
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Overload Protection Included
Yes
Minimum Lift Speed
14 fpm
Fixed Lift Speed
14 fpm
Controls
Push Button Pendant
Mount Type
Hook Mounted - No Trolley
Operating Voltage
208-230/460V AC

Description

Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed 14 fpm, Maximum Lift Speed 14 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 30 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.