Zoro Homepage

Extended Lift Electric Chain Hoist

  • Mfr # SNER010S-40

  • Zoro # G713328245


product price: $5,392.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Trolley Speed
N/A - No Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNER010S-40
Zoro #
G713328245
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
43 ft
Lifting Hook Opening Width
1 3/16 in
Mfr. Warranty Length
1 yr (Electric and Air Powered Hoists); 10 yr ((N)ER2 'The Guardian' Smart Brake); 2 yr (Manual Hoists and Trolleys, Beam Clamps); 3 yr (N)ER2 Enhanced Features Hoists, EQ/SEQ Hoists, and RY Hoists); 5 yr (Manual Tiger Track Jibs and Gantries)
Body Width
11 5/16 in
Body Depth
26 29/32 in
Maximum Lifting Length
40 ft
Controller Cord Length
7 3/16 ft

Details

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Item
Extended Lift Electric Chain Hoist
Trolley Speed
N/A - No Motorized Trolley
Thermal Protection
Available Separately
Number of Speeds
1
Current at Max. Voltage
8.5 A
Trolley Wheel Material
Steel
Chain Finish
Nickel Plated
Current at Min. Voltage
16.9 A
Starts and Stops per Hour
360
For Outdoor Use
Yes
Body Material
Aluminum
Brake Type
Electromagnetic
Resistance Properties
Wear Resistant
Features
Completely Sealed Body, Easy Maintenance Control Panel, Extreme Duty Motor, Heat Treated Helical and Spur Gears, Load Sheave, Motorized Trolley Drop Stops and Rubber Bumpers, Motorized Trolley Side Guide Rollers, Pull-Rotor Motor Brake, Superior Quality Chain, Unique Chain Guide
Clutch Type
Friction Clutch
Duty Classification
H4
Lifting Hook Material
Forged Carbon Steel
Number of Load Chains
1
Includes Brake
Brake Included
Pendant IP Rating
IP65
Includes Clutch
Clutch Included
Headroom
17 5/16 in
Chain Material
Alloy Steel
Hoist IP Rating
IP55
Motor Horsepower
1 1/4 hp
Maximum Lift Speed
14 fpm
Trolley IP Rating
IP55
Chain Grade
Grade 80
Maximum Lifting Capacity
2,000 lb
Programmable
Non-Programmable
Fixed Lift Speed
14 fpm
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Controls
Push Button Pendant
Minimum Lift Speed
14 fpm
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115/230V AC

Description

Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed 14 fpm, Maximum Lift Speed 14 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 40 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.