Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Lift Electric Chain Hoist

  • Mfr # SNER020L-30

  • Zoro # G813328251


product price: $4,918.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Thermal Protection
Available Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNER020L-30
Zoro #
G813328251
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
33 ft
Mfr. Warranty Length
1 yr (Electric and Air Powered Hoists); 10 yr ((N)ER2 'The Guardian' Smart Brake); 2 yr (Manual Hoists and Trolleys, Beam Clamps); 3 yr (N)ER2 Enhanced Features Hoists, EQ/SEQ Hoists, and RY Hoists); 5 yr (Manual Tiger Track Jibs and Gantries)
Body Depth
26 29/32 in
Maximum Lifting Length
30 ft
Body Width
11 5/16 in
Controller Cord Length
7 3/16 ft
Lifting Hook Opening Width
1 1/2 in

Details

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Thermal Protection
Available Separately
Number of Speeds
1
Item
Extended Lift Electric Chain Hoist
Trolley Speed
N/A - No Motorized Trolley
Lifting Hook Material
Forged Carbon Steel
Chain Grade
Grade 80
Resistance Properties
Wear Resistant
Hoist IP Rating
IP55
Chain Finish
Nickel Plated
Number of Load Chains
1
Trolley IP Rating
IP55
Maximum Lift Speed
7 fpm
Trolley Wheel Material
Steel
Maximum Lifting Capacity
4,000 lb
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Current at Min. Voltage
23.9 A
Motor Horsepower
1 1/4 hp
Body Material
Aluminum
Features
Completely Sealed Body, Easy Maintenance Control Panel, Extreme Duty Motor, Heat Treated Helical and Spur Gears, Load Sheave, Motorized Trolley Drop Stops and Rubber Bumpers, Motorized Trolley Side Guide Rollers, Pull-Rotor Motor Brake, Superior Quality Chain, Unique Chain Guide
Clutch Type
Friction Clutch
For Outdoor Use
Yes
Pendant IP Rating
IP65
Current at Max. Voltage
12 A
Brake Type
Electromagnetic
Duty Classification
H4
Headroom
22 19/32 in
Starts and Stops per Hour
360
Includes Brake
Brake Included
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Overload Protection Included
Yes
Minimum Lift Speed
7 fpm
Controls
Push Button Pendant
Fixed Lift Speed
7 fpm
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115/230V AC

Description

Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed 7 fpm, Maximum Lift Speed 7 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 30 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 22 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.