Festoon Hanger, 3/8 ft.L
Mfr # ES1527003
Zoro # G9494554
product price: $30.89
/eaKey Features
Cable Size (In.)
7/16 in to 9/16 in
Overall Length (Ft.)
539916
Type
Guide Wire
Cable Size
7/16 in to 9/16 in
Cable Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ES1527003
Zoro #
G9494554
UPC #
-
Country of Origin
Japan
Dimensions
Cable Size (In.)
7/16 in to 9/16 in
Overall Length (Ft.)
539916
Cable Size
7/16 in to 9/16 in
Overall Height
0.38 in
Overall Length
0.38 in
Storage Length
1 ft
Details
Item
Festoon Hanger
Type
Guide Wire
Cable Type
Round
Max. Travel Distance
150 ft
Min. Cable/Hose Required
23 ft
Number of Trolleys
0
Color
Orange
Max Compatible Round Cable Dia
0.56 in
Compatible Cable Type
Round
Compatible Track Type
Wire Rope
Min Compatible Round Cable Dia
0.44 in
Description
Festoon Hanger, Compatible Track Type Wire Rope, Compatible I-Beam Size Not Applicable, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.44 in, Maximum Compatible Round Cable Diameter 0.56 in, Maximum Load Capacity Not Applicable, Material Not Applicable, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.