Food Grade Chain Hoist, 2,000 lb, 10 ft Lift

  • Mfr # NER010L-FG-10
  • Zoro # G8912951
product price: 
$
7,412.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NER010L-FG-10
Zoro #
G8912951
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
9 11/16 in
Housing Length
24 1/8 in
Housing Depth
17 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Lifting Hook Opening Width
17 in
Body Length
24 1/8 in
Maximum Lifting Length
10 ft
Body Width
9 11/16 in
Body Depth
17 in
Controller Cord Length
6 ft
Mfr. Warranty Length
1 yr
Minimum Retracted Length
16 29/32 in

Details

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Hz
60 Hz
Trolley Configuration
Hook Mounted - No Trolley
Number of Speeds
1
Amps @ Low Volts
4.8 A
Brake
DC Current
Finish
Epoxy Paint
Reeving
1
Clutch
Friction
Control
110V Push Button Control Pendant
Lubrication
Food Grade Oil
Thermal Protection
Included
Item
Electric Chain Hoist
Control Cord
6 ft
Classification
H4
Maximum Lifting Capacity
2,000 lb
Brake Type
DC Current
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Fixed Lift Speed
14 fpm
Duty Classification
H4
Pendant IP Rating
IP65
Number of Load Chains
1
Motor Horsepower
1 1/4 hp
Mount Type
Hook Mounted - No Trolley
Current at Max. Voltage
4.8 A
Lifting Hook Type
Swivel Hook with Safety Latch
Lifting Hook Material
Carbon Steel
Clutch Type
Friction
Controls
Push Button Pendant
Body Finish
Epoxy Painted
Headroom
17 in
Chain Finish
Epoxy Painted
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
4.8 A
Programmable
Non-Programmable
Starts and Stops per Hour
360
Overload Protection Included
Yes
Number of Reeves
1
Operating Voltage
230/460V AC
Wire Color
White

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230/460V AC, Headroom 17 in

Ratings & reviews