Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handchain Hoist with Safety Hook

  • Mfr # CB005-15-SL

  • Zoro # G609885838


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
48 lb
Brake Type
Weston Style Load Brake
Body Depth
6 3/16 in
Chain Grade
Grade 100
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB005-15-SL
Zoro #
G609885838
UPC #
-
Country of Origin
Japan

Dimensions

Body Depth
6 3/16 in
Body Width
6 5/16 in
Chain Length
16 ft
Maximum Lifting Length
15 ft
Minimum Retracted Length
11 3/16 in
Lifting Hook Opening Width
1 3/32 in

Details

Pull to Lift Rated Load
48 lb
Item
Manual Chain Hoist
Brake Type
Weston Style Load Brake
Chain Grade
Grade 100
Body Material
Steel
Includes Clutch
Clutch Included
Power Source
Manual
Chain Material
Manganese Alloy
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Color
Yellow
Overload Protection Included
Yes
Lifting Hook Type
Hook with Safety Latch
Number of Load Chains
1
Included Components
Safety Latch Hooks
Number of Reeves
1
Maximum Lifting Capacity
1,000 lb
Headroom
11 3/16 in
Operating Position
Vertical
Lifting Hook Material
Carbon Steel
Features
Double Pawl Spring Brake, Powder-coated Corrosion Reistant Body, Low Headroom, Slip Clutch, Light Weight, Low Headroom

Description

Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 3/16 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.