Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handchain Hoist with Safety Hook

  • Mfr # CB010-20-SL

  • Zoro # G109885840


product price: $1,461.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
58 lb
Body Width
6 5/16 in
Body Material
Steel
Included Components
Safety Latch Hooks
Body Depth
6 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB010-20-SL
Zoro #
G109885840
UPC #
-
Country of Origin
Japan

Dimensions

Body Width
6 5/16 in
Body Depth
6 13/32 in
Chain Length
21 ft
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
11 19/32 in
Maximum Lifting Length
20 ft

Details

Pull to Lift Rated Load
58 lb
Item
Manual Chain Hoist
Body Material
Steel
Included Components
Safety Latch Hooks
Chain Material
Manganese Alloy
Overload Protection Included
Yes
Number of Load Chains
1
Maximum Lifting Capacity
2,000 lb
Lifting Hook Material
Carbon Steel
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 100
Power Source
Manual
Operating Position
Vertical
Headroom
11 19/32 in
Features
Double Pawl Spring Brake, Powder-coated Corrosion Reistant Body, Low Headroom, Slip Clutch, Light Weight, Low Headroom
Lifting Hook Type
Hook with Safety Latch
Brake Type
Weston Style Load Brake
Includes Brake
Brake Included
Number of Reeves
1
Includes Clutch
Clutch Included
Color
Yellow

Description

Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/32 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.