Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handchain Hoist with Safety Hook

  • Mfr # CB015-10-SL

  • Zoro # G009885834


product price: $1,435.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
70 lb
Includes Brake
Brake Included
Lifting Hook Opening Width
1 5/16 in
Chain Grade
Grade 100
Operating Position
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB015-10-SL
Zoro #
G009885834
UPC #
-
Country of Origin
Japan

Dimensions

Lifting Hook Opening Width
1 5/16 in
Minimum Retracted Length
13 13/16 in
Maximum Lifting Length
10 ft
Chain Length
11 ft
Body Depth
6 11/16 in
Body Width
7 3/16 in

Details

Pull to Lift Rated Load
70 lb
Item
Manual Chain Hoist
Includes Brake
Brake Included
Chain Grade
Grade 100
Operating Position
Vertical
Color
Yellow
Lifting Hook Material
Carbon Steel
Lifting Hook Type
Hook with Safety Latch
Headroom
13 13/16 in
Number of Load Chains
1
Body Material
Steel
Power Source
Manual
Number of Reeves
1
Included Components
Safety Latch Hooks
Maximum Lifting Capacity
3,000 lb
Includes Clutch
Clutch Included
Brake Type
Weston Style Load Brake
Features
Double Pawl Spring Brake, Powder-coated Corrosion Reistant Body, Low Headroom, Slip Clutch, Light Weight, Low Headroom
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Chain Material
Manganese Alloy

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 11/16 in, Body Material Steel, Body Width 7 3/16 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.